Shop All Internal Hard Drives
Apricorn
Aegis Frtrss L3 4Tb Ssd
Mfr # AFL3-S4TB
Zoro # G5458032
product price: $1,339.99
/ea
Free Shipping & Returns
$1,339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Interface USB 3.0
- Recording Capacity 4 TB
- Features Hardware Encryption
- Product Type Solid State Drive
- Drive Type External
Product Information
- Brand Apricorn
- MFR # AFL3-S4TB
- Zoro # G5458032
- UPC # 708326914802
- Country of Origin United States
- Category Internal Hard Drives
Details
Item | Solid State Drive |
Interface | USB 3.0 |
Recording Capacity | 4 TB |
Features | Hardware Encryption |
Product Type | Solid State Drive |
Drive Type | External |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABL CORP ABL Corp DOM-DUM Dummy Dome Camera (DOM-DUM)
- ILIVE Wireless Bluetooth Speaker (ISB200B)
- ABL CORP ABL Corp ODH-DUM Outdoor Dummy Camera (ODH-DUM)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH SLA Battery for DRIVE MEDICAL DESIGN CIRRUS DP, 116 (ML35-12479)
- APRICORN Aegis Frtrss L3 1Tb Ssd (AFL3-S1TB)
- APRICORN Aegis Padlock 2Tb Usb (ADT-3PL256-2000)
- APRICORN 8Tb Aegis Fips Validated Ext P (ADT-3PL256F-8000)
- APRICORN Aegis Frtrss L3 2Tb (AFL3-2TB)
- APRICORN Apr 10Tb Aegis Fips Dsktp Drve (ADT-3PL256F-10TB)
- APRICORN Aes-Xts Pdlck Sec Ub (A25-3PL256-2000)
- SEAGATE Barracuda 8TB 5400RPM SATA 6.0 GB/s 256MB Hard Drive (3.5in.) (ST8000DM004)
- Apricorn Internal Hard Drives