Shop All Internal Hard Drives
Apricorn
Aegis Frtrss L3 16Tb Ssd
Mfr # AFL3-S16TB
Zoro # G5464838
Free Shipping & Returns
$5,629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1"
- Width 3"
- Depth 4.8"
- Product Type Solid State Drive
Product Information
- Brand Apricorn
- MFR # AFL3-S16TB
- Zoro # G5464838
- UPC # 708326914826
- Country of Origin United States
- Category Internal Hard Drives
Dimensions
Height | 1" |
Width | 3" |
Depth | 4.8" |
Details
Product Type | Solid State Drive |
Description
The Apricorn Aegis Fortress L3 16TB SSD is a solid state drive with a height of 1", width of 3", and depth of 4.8".
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAULTZ CD/DVD File w/Lock, 2-Drawer, Black (IDEVZ01094)
- MIGHTY MAX BATTERY YB14L-A2 12V 12Ah Battery for Royal Enfield 500 All Electric 2000-03 (YB14L-A266)
- UNIVERSAL MUSIC 3600W 8OHMS 18 in. Woofer (18TLW3000)
- SQUIDS BY ERGODYNE 5542 L Gray Phone Style Scanner Holster with Belt Loop (5542L)
- APRICORN 8Tb Aegis Fips Validated Ext P (ADT-3PL256F-8000)
- APRICORN Aegis Frtrss L3 1Tb Ssd (AFL3-S1TB)
- APRICORN Aegis Frtrss L3 500Gb (AFL3-500)
- APRICORN Aes-Xts Pdlck Sec Ub (A25-3PL256-2000)
- APRICORN Aegis Padlock 2Tb Usb (ADT-3PL256-2000)
- APRICORN Aegis Padlock 3.0 Portable (A25-3PL256-500)
- QNAP Qnap Hard Drive Tray Black (SP-TS-TRAY-BLACK)
- Apricorn Internal Hard Drives