Shop All Internal Hard Drives
Apricorn
500Gb Fort.Port Usb
Mfr # A25-3PL256-500F
Zoro # G6240973
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.7"
- Width 3.3"
- Depth 4.7"
- Color Black
- System Requirements Requires USB port, Operating System(s): Windows, Mac OS, Linux
Product Information
- Brand Apricorn
- MFR # A25-3PL256-500F
- Zoro # G6240973
- UPC # 708326913713
- Country of Origin China
- Category Internal Hard Drives
Dimensions
Height | 0.7" |
Width | 3.3" |
Depth | 4.7" |
Details
Color | Black |
System Requirements | Requires USB port, Operating System(s): Windows, Mac OS, Linux |
Features | Brute Force Self Destruct, Dust Proof, Water Resistant, 256-bit AES Encryption, Auto-lock, Drive Reset, Data at Rest Protection, Variable Timing Circuit (VTC) Technology, Password Protection, Hardware Encryption, PIN Code Protection |
Product Type | Hard Drive |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery for Harley-Davidson FXDWGI Dyna WideGlide 04-06 (YTX20L-BSGEL301)
- ILC Replacement for Binatone Md500 Battery (MD500 BATTERY BINATONE)
- VENTEV Chargesync Helix Coiled USB C to Apple Lightning Cable 3ft, Gray (HC3-GRY252382)
- HUMANSCALE Quickstand Eco Conversion Kit - Converts From Single Monitor Model To (QSEBSCD)
- APRICORN Aegis Padlock 2Tb Usb (ADT-3PL256-2000)
- APRICORN Aegis Frtrss L3 5Tb (AFL3-5TB)
- APRICORN Aegis Frtrss L3 1Tb Ssd (AFL3-S1TB)
- APRICORN 1Tb Aegis Padlock 3.0 256-Bit (A25-3PL256-1000)
- APRICORN Aegis Frtrss L3 500Gb (AFL3-500)
- APRICORN Aegis Frtrss L3 2Tb (AFL3-2TB)
- SANOXY USB 3.0 to 2.5in. SATA Cable HDD SSD Hard Drive Adapter Cable for Windows 10 MacOS (SANOXY-CABLE26)
- Apricorn Internal Hard Drives