Shop All Internal Hard Drives
Apricorn
480Gb Padlock Usb Ssd
Mfr # ASSD-3PL256-480F
Zoro # G6192892
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System Requirements Requires USB port, Operating System(s): Windows, Mac OS, Linux
- Features Water Resistant, Drive Reset, Data at Rest Protection, PIN Code Protection, Dust Proof, Brute Force Self Destruct, Password Protection, Auto-lock, Noise-free, Hardware Encryption, 256-bit AES Encryption, Variable Timing Circuit (VTC) Technology
- Product Type Solid State Drive
Product Information
- Brand Apricorn
- MFR # ASSD-3PL256-480F
- Zoro # G6192892
- Country of Origin China
- Category Internal Hard Drives
Details
System Requirements | Requires USB port, Operating System(s): Windows, Mac OS, Linux |
Features | Water Resistant, Drive Reset, Data at Rest Protection, PIN Code Protection, Dust Proof, Brute Force Self Destruct, Password Protection, Auto-lock, Noise-free, Hardware Encryption, 256-bit AES Encryption, Variable Timing Circuit (VTC) Technology |
Product Type | Solid State Drive |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL Earphone, Buds, Blue, S (MAX190282)
- DEWALT Jobsite BT Speaker, 12V, w/Cable Cutting (DCR010/DCE150B)
- ILC Replacement for Huanyu Hys-623 Battery (HYS-623 BATTERY HUANYU)
- STRYKER Stryker SR94HPC 10 M; 45 W Radio with Full Color TFT Display (SR94HPC)
- APRICORN Aegis Frtrss L3 500Gb (AFL3-500)
- APRICORN Aegis Padlock 3.0 Portable (A25-3PL256-500)
- APRICORN Aegis Padlock 2Tb Usb (ADT-3PL256-2000)
- APRICORN Aegis Frtrss L3 5Tb (AFL3-5TB)
- APRICORN Aegis Frtrss L3 1Tb Ssd (AFL3-S1TB)
- APRICORN 1Tb Aegis Padlock 3.0 256-Bit (A25-3PL256-1000)
- SEAGATE Barracuda 4TB SATA 6.0 GB/s 256MB Hard Drive (3.5in.) (ST4000DM004)
- Apricorn Internal Hard Drives