Shop All USB Flash Drives
Apricorn
480Gb 256-Bit Aes Xts
Mfr # ASK3-480GB
Zoro # G5466694
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Write Speed 162 MB/s
- Maximum Read Speed 195 MB/s
- Width 1"
- Height 0.5"
- Length 3.8"
Product Information
- Brand Apricorn
- MFR # ASK3-480GB
- Zoro # G5466694
- UPC # 70832691431
- Country of Origin China
- Category USB Flash Drives
Dimensions
Width | 1" |
Height | 0.5" |
Length | 3.8" |
Details
Maximum Write Speed | 162 MB/s |
Maximum Read Speed | 195 MB/s |
Product Type | Flash Drive |
Description
The Apricorn brand 480Gb 256-Bit Aes Xts Flash Drive has a maximum write speed of 162 MB/s and a maximum read speed of 195 MB/s. It has a width of 1", a height of 0.5", and a length of 3.8".
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABRENT CB-FTDI Sabrent 6 Ft Usb Serial Cable Ftdi - thumbscrews (CB-FTDI)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Yellow, 3 ft. (HC6AY03)
- CABLE WHOLESALE CableWholesale 10X6-622NH CAT 5 Cable Bulk (10X6-622NH)
- KODAK Projection Screen 100ʺ with Tripod Stand & Carrying Bag (RODPJSTS100.16)
- APRICORN 1Tb 256-Bit Aes Xts Hardware (ASK3-1TB)
- APRICORN 240Gb 256B Aes Hw Sec (ASK3-240GB)
- APRICORN 8Gb 256Bit Aes Xts Hw Ext Encr (ASK3-NX-8GB)
- APRICORN 30Gb 256-Bit Aes Xts Hardware (ASK3-30GB)
- APRICORN Apr 128Gb Aes Xts Encrypt Usb3 (ASK3Z-128GB)
- APRICORN 64Gb 256-Bit Aes Xts (ASK3Z-64GB)
- FUJIFILM LTO Ultrium-2 200GB/400GB (26220001)
- Apricorn USB Flash Drives