Shop All USB Flash Drives
Apricorn
30Gb 256-Bit Aes Xts Hardware
Mfr # ASK3-30GB
Zoro # G6458305
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Write Speed 162 MB/s
- Maximum Read Speed 195 MB/s
- Length 3.8"
- Width 1"
- Height 0.5"
Product Information
- Brand Apricorn
- MFR # ASK3-30GB
- Zoro # G6458305
- UPC # 708326914086
- Country of Origin China
- Category USB Flash Drives
Dimensions
Length | 3.8" |
Width | 1" |
Height | 0.5" |
Details
Maximum Write Speed | 162 MB/s |
Maximum Read Speed | 195 MB/s |
Product Type | Flash Drive |
Description
The Apricorn brand 30Gb 256-Bit Aes Xts Hardware Flash Drive has a maximum write speed of 162 MB/s and a maximum read speed of 195 MB/s. It has a length of 3.8", a width of 1", and a height of 0.5".
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Coupler, 1P, 0.61in W, 1.36in L, USB 2.0/1.1 (CMUSBAAWH)
- ILB GOLD Battery, Replacement For Full River DC224-6 (DC224-6)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH UPS Battery Replaces Vision CP1250, CP 1250 - 2 Pack (ML5-12MP216012)
- SOLAR Solar SOL4520 12V 20-10-2A Charge It Battery Charger (SOL4520)
- APRICORN 32Gb 256Bit Aes Xts Hw Ext Enc (ASK3-NX-32GB)
- APRICORN 8Gb 256Bit Aes Xts Hw Ext Encr (ASK3-NX-8GB)
- APRICORN 64Gb 256-Bit Aes Xts (ASK3Z-64GB)
- APRICORN Aegis Secure Key 3.0 (ASK3-60GB)
- APRICORN 240Gb 256B Aes Hw Sec (ASK3-240GB)
- APRICORN 1Tb 256-Bit Aes Xts Hardware (ASK3-1TB)
- VERBATIM Store 'n' Go USB Flash Drive, 16 GB, Assorted Colors, PK3 (99122)
- Apricorn USB Flash Drives