Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 10 PK, Blue
Mfr # NitrileExamLC
Zoro # G010388157
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 3.5 mil
- Length 9in
- Latex-Free Yes
Product Information
- Brand Approved Vendor
- MFR # NitrileExamLC
- Zoro # G010388157
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Length | 9in |
Details
Item | Nitrile Exam Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 3.5 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Medical Grade |
Standards | ASTM |
Features | Powder Free; Ambidextrous |
Cuff | Beaded |
Description
Crafted from high-quality synthetic rubber, Exam Rated Nitrile gloves offer exceptional durability and resilience, ensuring reliable protection in various industries, including medical procedures. These gloves are 510K cleared, attesting to their high standards of quality and safety. Enjoy unmatched comfort and flexibility without compromising on a secure, custom fit. Available in a range of sizes to suit different hand shapes, these gloves are designed to prevent irritation, courtesy of their powder-free composition. This case contains 1000 gloves, meticulously arranged in 10 boxes of 100. Here are the detailed specifications: Quantity per box: 100 nitrile gloves Quantity per case: 1000 nitrile gloves Color: Blue Powder Free Latex Free Protein Free
- •Case of Blue Nitrile Exam Gloves, LARGE, 10PK
- •100 Gloves Per Box, 10 Boxes Per Case
- •Palm Thickness: 3.5 Mil
- •Beaded Cuffs
- •Ambidextrous
- •Latex Free
- •Blue Color
- •Soft
- •1000 Gloves Per Case
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Prot Poly Cab, Backplt, Thumb, 12X14X6.37In (STI-7531G)
- ACCUFORM Map Holder, Fits 8 1/2 x 11 In Map (DTA202)
- 3M PROTECTA Vest-Style Positioning/Climbing Harness, XL, Polyester (1161508)
- NMC Caution Wheels Must Be Chocked Sign, C70RB (C70RB)
- APPROVED VENDOR Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, 10 PK, Blue (NitrileExamSC)
- APPROVED VENDOR Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, Blue (NitrileExamSB)
- APPROVED VENDOR Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, Blue (NitrileExamLB)
- APPROVED VENDOR Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 10 PK, Blue (GPNitrileLC)
- APPROVED VENDOR Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, Blue (GPNitrileLB)
- ANSELL Microflex(R), Disposable Gloves, 7.9 mil Palm, Nitrile, Powder-Free, 2XL ( 11 ), 44 PK, Blue (93283)
- AMMEX Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, M, Ivory (AMXILHD44100-CS)
- Approved Vendor Gloves & Hand Protection