Shop All Electrical Boxes
Appleton Electric
Weatherproof Electrical Box, 40 cu in, FSS, 3 Gang, Malleable Iron
Mfr # FSS-3-75
Zoro # G4145321
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 40 cu in
- Box Type FSS
- Number of Gangs 3
- Material Malleable Iron
- Length 4.56 in
Product Information
- Brand Appleton Electric
- MFR # FSS-3-75
- Zoro # G4145321
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Length | 4.56 in |
Width | 6.44 in |
Depth | 2 in |
Hub Size | 3/4 in |
Details
Item | Weatherproof Electrical Box |
Capacity | 40 cu in |
Box Type | FSS |
Number of Gangs | 3 |
Material | Malleable Iron |
Number of Inlets | 3 |
Color | Gray |
Standards | UL 514A |
Description
Weatherproof Electrical Box, Number of Gangs 3, Number of Inlets 3, Length 4.56 in, Width 6.44 in, Depth 2 in, Hub Size 3/4 in, Color Gray, Box Type FSS, Capacity 40 cu in, Description/Special Features Provides Full Protection in Damp or Wet Locations per NEC 406.8(B) and CEC, Material Malleable Iron, Standards UL 514A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803001A09M050)
- IFM Cordset, 3 Pin, Receptacle, Female (EVC141)
- DAYTON Contact Block, Standard, 600VAC/DC (32W280)
- SQUARE D Panelboard accessory, I-Line, door kit, HCP, 600V AC/DC (HCW68D)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDT Box, 1 Gang, Malleable Iron (FDT-1-100)
- APPLETON ELECTRIC Weatherproof Electrical Box, 18 cu in, FSLA Box, 1 Gang, Malleable Iron (FSLA-1-50)
- APPLETON ELECTRIC Weatherproof Electrical Box, 18 cu in, FSC Box, 1 Gang, Malleable Iron (FSC-1-75L)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 1 Gang, Malleable Iron (EDS371)
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FSS, 2 Gang, Malleable Iron (FSS-2-75)
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FSS, 2 Gang, Malleable Iron (FSS-2-100)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 1 Gang, Malleable Iron (EDSC371)
- Appleton Electric Electrical Boxes