Shop All Electrical Boxes
Appleton Electric
Weatherproof Electrical Box, 32 cu in, FS Box, 2 Gang, Aluminum
Mfr # FS-2-75-A
Zoro # G3982894
product price: $63.89
/ea
$63.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 32 cu in
- Box Type FS Box
- Number of Gangs 2
- Material Aluminum
- Length 4.63 in
Product Information
- Brand Appleton Electric
- MFR # FS-2-75-A
- Zoro # G3982894
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Length | 4.63 in |
Width | 4.63 in |
Depth | 2 in |
Conduit Size | 3/4 in |
Hub Size | 3/4 in |
Details
Item | Weatherproof Electrical Box |
Capacity | 32 cu in |
Box Type | FS Box |
Number of Gangs | 2 |
Material | Aluminum |
Number of Inlets | 1 |
Color | Gray |
Standards | UL 514A |
Description
Weatherproof Electrical Box, Number of Gangs 2, Number of Inlets 1, Length 4.63 in, Width 4.63 in, Depth 2 in, Hub Size 3/4 in, Color Gray, Box Type FS, Capacity 32 cu in, Description/Special Features Provides Full Protection in Damp or Wet Locations per NEC 406.8(B) and CEC, Material Aluminum, Standards UL 514A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC (QO120CAFI)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20172BB42)
- SQUARE D Buck Boost Transformer, 500 VA, NEMA 3R, 80 °C, 12/24V AC, 120/240V AC (500SV43B)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-12-X)
- APPLETON ELECTRIC Weatherproof Electrical Box, 45 cu in, FD Box, 2 Gang, Malleable Iron (FD-2-100)
- APPLETON ELECTRIC Weatherproof Electrical Box, 18 cu in, FS Box, 1 Gang, Malleable Iron (FS-1D-75)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 1 Gang, Aluminum (EDSC271-SA)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDC, 1 Gang, Aluminum (FDC-1-100-A)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDS, 1 Gang, Malleable Iron (FDS-1-100)
- APPLETON ELECTRIC Electrical Mounting Body for Eds Series, Gang Box, 2 Gang, Malleable Iron (EFDC210-NL-Q)
- KILLARK Weatherproof Electrical Box, 28 cu in, FD Box, 1 Gang, Malleable Iron, Rectangular (FD-1M)
- Appleton Electric Electrical Boxes