Shop All Tumbler Switches
Appleton Electric
Tumbler Switch, EDSC Series, 1 Gang, 2-Pole
Mfr # EDSC110-F23
Zoro # G4064392
product price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series EDS
- Type of Operator Front Operated
- Number of Gangs 1
- Switch Type 2-Pole
- Amps 30 A
Product Information
- Brand Appleton Electric
- MFR # EDSC110-F23
- Zoro # G4064392
- Country of Origin Mexico
- Category Tumbler Switches
Dimensions
Hub Size | 1 in |
Width | 3 in |
Height | 4 5/8 in |
Depth | 4 11/16 in |
Overall Depth | 4.69 in |
Overall Height | 6.31 in |
Overall Width | 3 in |
Description
Tumbler Switch, Front Operated, Series EDS, Number of Gangs 1, Switch Type 2-Pole, Amps 30 A, Voltage 120 to 277V AC, HP 2 hp @ 120/240V AC, Hub Style Feed-Thru, Hub Size 1 in, Mounting Mounting Holes, Legend Markings On/Off, Special Features Corrosion Resistant, Pad Lockable in the On or Off Position, NEMA Rating 7C, 7D, 9E, 9F, 9G, Standards UL Listed, Safety Rating Class I, Division 1, Groups C, D; Class I, Division 2, Groups B, C, D; Class II, Division 1 & 2, Groups E, F, G; Class III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Shrink Tubing, 0.5in ID, Blk, 1-1/2in, PK10 (5651-360-010B)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets (UT2012UL)
- SQUARE D Molded Case Circuit Breaker, HDL Series 40A, 3 Pole, 600V AC (HDL36040)
- ALLEN BRADLEY Output Module 1756OF8 (1756-OF8)
- APPLETON ELECTRIC Tumbler Switch, EDSC Series, 1 Gang, 1-Pole (EDSC175-F1)
- APPLETON ELECTRIC Tumbler Switch, EDS Series, 1 Gang, 3-Way (EDS150-F3W)
- APPLETON ELECTRIC Tumbler Switch, EDS Series, 1 Gang, 3-Way (EDS175-F3W)
- APPLETON ELECTRIC Tumbler Switch, EDSC Series, 1 Gang, 2-Pole (EDSC175-F2)
- APPLETON ELECTRIC Tumbler Switch, EDS Series, 1 Gang, 1-Pole (EDS150-F1)
- APPLETON ELECTRIC Tumbler Switch, EDS Series, 1 Gang, 1-Pole (EDS175F1)
- Appleton Electric Switches