Shop All Tumbler Switches
Appleton Electric
Tumbler Switch, EDS Series, 1 Gang, 2-Pole
Mfr # EDS175F23
Zoro # G4028211
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series EDS
- Type of Operator Front Operated
- Number of Gangs 1
- Switch Type 2-Pole
- Amps 30 A
Product Information
- Brand Appleton Electric
- MFR # EDS175F23
- Zoro # G4028211
- Country of Origin Mexico
- Category Tumbler Switches
Dimensions
Hub Size | 3/4 in |
Depth | 4 11/16 in |
Height | 4 5/8 in |
Width | 3 in |
Overall Depth | 4.69 in |
Overall Width | 3 in |
Overall Height | 6.13 in |
Description
Tumbler Switch, Front Operated, Series EDS, Number of Gangs 1, Switch Type 2-Pole, Amps 30 A, Voltage 120 to 277V AC, HP 2 hp @ 120/240V AC, Hub Style Dead-End, Hub Size 3/4 in, Mounting Mounting Holes/Hubs, Legend Markings On/Off, Special Features Corrosion Resistant, Pad Lockable in the On or Off Position, NEMA Rating 7C, 7D, 9E, 9F, 9G, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Potentiometer, 30mm, Heavy Duty, 2500 Ohms (30G485)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J58)
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0742A.18.10)
- HALEX 1/2 in. Electrical Metallic Tube EMT Set-Screw Coupling, 5PK (26280)
- APPLETON ELECTRIC Tumbler Switch, EDSC Series, 1 Gang, 2-Pole (EDSC150-F2)
- APPLETON ELECTRIC Tumbler Switch, EDS Series, 1 Gang, 1-Pole (EDS175F1)
- APPLETON ELECTRIC Tumbler Switch, EDS Series, 1 Gang, 1-Pole (EDS150-F1)
- APPLETON ELECTRIC Tumbler Switch, EDS Series, 1 Gang, 2-Pole (EDS150-F2)
- APPLETON ELECTRIC Tumbler Switch, EDS Series, 1 Gang, 3-Way (EDS150F3W)
- APPLETON ELECTRIC Tumbler Switch, EDSC Series, 1 Gang, 1-Pole (EDSC175-R1)
- Appleton Electric Switches