Shop All Tumbler Switches
Appleton Electric
Tumbler Switch, EDS Series, 1 Gang, 1-Pole
Mfr # EDS110-F1
Zoro # G4076572
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series EDS
- Type of Operator Front Operated
- Number of Gangs 1
- Switch Type 1-Pole
- Amps 20 A
Product Information
- Brand Appleton Electric
- MFR # EDS110-F1
- Zoro # G4076572
- Country of Origin Mexico
- Category Tumbler Switches
Dimensions
Hub Size | 1 in |
Height | 4 5/8 in |
Depth | 4 11/16 in |
Width | 3 in |
Overall Width | 3 in |
Overall Depth | 4.69 in |
Overall Height | 6.31 in |
Description
Tumbler Switch, Front Operated, Series EDS, Number of Gangs 1, Switch Type 1-Pole, Amps 20 A, Voltage 120 to 277V AC, HP 1 hp @ 120V AC, 2 hp @ 240V AC, Hub Style Dead-End, Hub Size 1 in, Mounting Mounting Holes, Legend Markings On/Off, Special Features Corrosion Resistant, Pad Lockable in the On or Off Position, NEMA Rating 7C, 7D, 9E, 9F, 9G, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, No.4 AWG (LCAX4-14-L)
- EATON Miniature Circuit Breaker, GHB Series 35A, 3 Pole, 277/480V AC (GHB3035)
- SQUARE D Nonreversing 1 NEMA Rating, 480V AC (8911DPSG43V06)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB540)
- APPLETON ELECTRIC Tumbler Switch, EDSC Series, 1 Gang, 1-Pole (EDSC150-F1)
- APPLETON ELECTRIC Tumbler Switch, EDS Series, 1 Gang, 2-Pole (EDS150-F2)
- APPLETON ELECTRIC Tumbler Switch, EDS Series, 1 Gang, 3-Way (EDS150-F3W)
- APPLETON ELECTRIC Tumbler Switch, EDS Series, 1 Gang, 1-Pole (EDS175-F1)
- APPLETON ELECTRIC Tumbler Switch, EDS Series, 1 Gang, 3-Way (EDS175-F3W)
- APPLETON ELECTRIC Tumbler Switch, EDSC Series, 1 Gang, 2-Pole (EDSC175-F2)
- Appleton Electric Tumbler Switches