Shop All Push Button Control Stations
Appleton Electric
Selector Switch with Cover, 3 Position
Mfr # EFKB-102-SLC
Zoro # G0117982
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 2 Circuit
- Number of Gangs 1
- Legend Hand/Off/Auto
- Type of Operator 3-Position Selector Switch
- Number of Operators 1
Product Information
- Brand Appleton Electric
- MFR # EFKB-102-SLC
- Zoro # G0117982
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Depth | 1.6 in |
Width | 3 in |
Height | 4.63 in |
Overall Depth | 1.6 in |
Overall Width | 3 in |
Overall Height | 4.63 in |
Description
Selector Switch with Cover, Momentary/Maintained/Maintained Action, 2 Circuit Contact Form, Type of Operator 3-Position Selector Switch, Operator Head Material Stainless Steel, Contact Rating 10A @ 600V AC, NEMA Rating 3, IP Rating IP54, Cam No Cam Included, Standards CEC, NEC, UL 1203, UL 508, UL 698
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Ivory (HBL5361I)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 20A, 32V DC, Indicating, 2 PK (BP/ATC-20ID)
- SIEMENS Miniature Circuit Breaker, BQ Series 20A, 3 Pole, 240V AC (BQ3B020)
- DEFENDER CABLE 14/3 Gauge, 25 ft SJTW w Lighted End, Contractor Grade UL and ETL Listed Extension Cord (DCE-210-25)
- APPLETON ELECTRIC Hazardous Location Cover, 2 Circuit (EFKB-U2)
- APPLETON ELECTRIC Cover/Chamber/Switch, 3-Way, 1Gang, 20A (EDSF23WQ)
- APPLETON ELECTRIC Hazardous Location Cover, 1 Circuit (EFKB-U1)
- APPLETON ELECTRIC Cover/Chamber/Switch, 2-Pole, 1Gang, 20A (EDSF22Q)
- APPLETON ELECTRIC Control Station, 3/4 In, 1 Gang, 10A @ 600V (EFDB175-U1)
- APPLETON ELECTRIC Incandescent Replacement Bulb, Clear (EPL-B6W)
- DAYTON Control Station, 4, 4X, Key Release (32W276)
- Appleton Electric Push Buttons & Indicators