Shop All Concrete and Asphalt Repair - Patches and Compounds
Appleton Electric
Sealing Cement/Fiber Kit Bag, Brown/Gray
Mfr # ACK6F-A
Zoro # G4965773
product price: $57.49
/ea
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Used to Contain and Restrict the Passage of Gases and Explosions in Classified Areas
- Color Brown/Gray
- For Use On Sealing Fittings
- Sealant Base Cement
- Container Type Bag
Product Information
- Brand Appleton Electric
- MFR # ACK6F-A
- Zoro # G4965773
- UPC # 781381792585
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Dimensions
Size | 1 oz 16.25 oz |
Details
Application | Used to Contain and Restrict the Passage of Gases and Explosions in Classified Areas |
Color | Brown/Gray |
For Use On | Sealing Fittings |
Sealant Base | Cement |
Container Type | Bag |
Begins to Harden | Not Specified |
Full Cure | Varies by Temp |
Item | Sealing Cement/Fiber Kit |
Includes | Five 3-1/4 oz Cement Pouches |
For Use With | In Sealing Fittings and Sealing Hubs |
Specific Gravity | 2.6-3.15 |
Description
Sealing Cement/Fiber Kit, Container Type Bag, Color Brown/Gray, Includes Five 3-1/4 oz Cement Pouches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Varnished Cotton Cambric Electrical Tape 2520, Scotch, 3/4 in W x 108 ft L, 8 mil, Yellow, 1 Pack (2520-3/4X36YD)
- THERMWELL PRODUCTS Thermwell V449H Vinyl Foam Weather-Strip Tape; Gray (174367)
- DUCTMATE Gasket Tape, 5/8 In. W, 300 In. L, PK2 (GR 440 3/16X5/8)
- WELD-ON P-70 Purple Primer PVC/CPVC Pint (13995)
- APPLETON ELECTRIC Sealing Cement/Fiber Kit Carton, Brown/Gray (AC1F01-A)
- APPLETON ELECTRIC Sealing Cement/Fiber Kit Bag, Brown/Gray (ACK12F-A)
- APPLETON ELECTRIC Sealing Cement Can, Brown (AC5-A)
- APPLETON ELECTRIC Sealing Cement Can, Brown (AC1-A)
- LOCTITE Two-Part Concrete Repair Compound, PC 9410, Epoxy, 5 gal, Pail, Gray (235573)
- RUST-OLEUM 22 oz. Amber/Gray Flexible Joint Sealant (266733)
- QUIKRETE Concrete Repair 10 Oz (862010)
- Appleton Electric Concrete and Asphalt Repair - Patches and Compounds