Shop All Plug & Connector Accessories
Appleton Electric
Replacement, Receptacle, 30A, 3P, 3W
Mfr # ARI-3033
Zoro # G3906192
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper-Free Aluminum
- For Use With Receptacles
- Number of Poles 3
- Number of Wires 3
- Amps 30
Product Information
- Brand Appleton Electric
- MFR # ARI-3033
- Zoro # G3906192
- Country of Origin Mexico
- Category Plug & Connector Accessories
Details
Item | Replacement Interior |
Material | Copper-Free Aluminum |
For Use With | Receptacles |
Number of Poles | 3 |
Number of Wires | 3 |
Amps | 30 |
Accessory Type | Replacement Interior |
Grounding Style | Style 1 |
Voltage Rating | 250V DC, 600V AC |
Minimum Operating Temperature | -25 Degrees C |
Compatible with Series | Powertite |
Current Rating | 30 A |
Maximum Operating Temperature | 40 Degrees C |
Description
Replacement Interior, Number of Poles 3, Number of Wires 3, Voltage Rating 250V DC, 600V AC, Current Rating 30 A, For Use With Receptacles, Grounding Style Style 1, Compatible with Series Powertite, Material Copper-Free Aluminum, Maximum Operating Temperature 40 Degrees C, Minimum Operating Temperature -25 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Molded Case Circuit Breaker, ED2 Series 100A, 3 Pole, 240V AC (ED23B100)
- PARTNERS BRAND Beaded Security Tie, 8", Natural, 2000/Case (CTBS8A)
- BURNDY Mechanical Conn, Terminal, 1 to 4 AWG (QA1CB)
- DAYTON Raised Indicator Light, Green, 240V (22NY56)
- APPLETON ELECTRIC Replacement Interior, Plug, 60A, 4P, 4W (API-6044)
- APPLETON ELECTRIC Replacement, Plug, 100 and 150A, 3P, 3W (API-1033)
- APPLETON ELECTRIC Bushing Bags and Crown Bushings, 100-150A (PTGBCD)
- APPLETON ELECTRIC Replacement Interior, Plug, 30A, 4P, 4W (API-3044)
- APPLETON ELECTRIC Receptacle Spring Cover, 100A, 2 and 3P (PTSC100A)
- APPLETON ELECTRIC Replacement Interior, Plug, 30A, 3P, 3W (API-3033)
- HUBBELL Closure Cap (PC520)
- Appleton Electric Plug & Connector Accessories