Shop All Conduit Fittings
Appleton Electric
Reducing Bushing, Haz, Stl, 1-1/2 to 1/2In
Mfr # RB150-50
Zoro # G3996955
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Zinc Plated Steel
- Conduit Size 1-1/2 to 1/2"
- Color Silver
- Overall Length 13/16 in
- Finish Electroplated
Product Information
- Brand Appleton Electric
- MFR # RB150-50
- Zoro # G3996955
- UPC # 781381654807
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/2 to 1/2" |
Overall Length | 13/16 in |
Length | 13/16" |
Overall Length - Fitting | 13/16 in |
Trade Size | 1 1/2 in, 1/2 in |
Reduction Size | 1 1/2 in to 1/2 in |
Compatible Conduit Trade Size | 1/2 in, 1 1/2 in |
Description
Reducing Bushing - Haz Loc, Thread Gender Female to Male, Trade Size 1/2 in, 1 1/2 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1/2 in, 1 1/2 in, Ends - Hazardous Fittings 1/2 in FNPT x 1 1/2 in MNPT, Overall Length 13/16 in, Weight 0.39 lb, Steel, Finish Electroplated, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class I, Zone 1 and, 2, Groups IIA, IIB, IIC, Class II, Division 1 and 2, Groups E, F, G, Class III, RB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKARD Class 2 Transformer, 40 VA, 120/208/240V AC (PF4031OEM)
- SQUARE D Circuit Breaker Enclosure, Q22, 2 Spaces, 200A, 240V (Q22200NS)
- PANDUIT 20-7/64" L, 1/2" W, natural Plastic Lashing Cable Tie, Package quantity: 25 (PLT5EH-Q)
- VELVAC 12-10 AWG Heat-Shrink Fork Terminal 1/4" Stud PK10 (37425)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, CF Alum, 3/4In (ELMF90-75-A)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 12 in. (EXLK-212)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Steel, 1/2In (PLG-50R)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 24 in. (EXGJH-124)
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 1In (PLG-100RA)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Mal Iron, 4In (PLG-400)
- BRIDGEPORT FITTINGS Locknut, Steel, 2" Trade Size (EC-200)
- Appleton Electric Conduit Fittings