Shop All Conduit Fittings
Appleton Electric
Reducing Bushing, Haz, Steel, 2 to 3/4In
Mfr # RB200-75
Zoro # G4108885
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Zinc Plated Steel
- Conduit Size 2 to 3/4"
- Color Silver
- Overall Length 13/16 in
- Finish Electroplated
Product Information
- Brand Appleton Electric
- MFR # RB200-75
- Zoro # G4108885
- UPC # 781381655101
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 2 to 3/4" |
Overall Length | 13/16 in |
Overall Length - Fitting | 13/16 in |
Length | 13/16" |
Trade Size | 2 in, 3/4 in |
Reduction Size | 2 in to 3/4 in |
Compatible Conduit Trade Size | 3/4 in, 2 in |
Description
Reducing Bushing - Haz Loc, Thread Gender Female to Male, Trade Size 3/4 in, 2 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 3/4 in, 2 in, Ends - Hazardous Fittings 3/4 in FNPT x 2 in MNPT, Overall Length 13/16 in, Weight 0.64 lb, Steel, Finish Electroplated, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class I, Zone 1 and, 2, Groups IIA, IIB, IIC, Class II, Division 1 and 2, Groups E, F, G, Class III, RB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Blue, 20ft (N201-020-BL)
- CAROL 16 AWG 4 Conductor Carolprene Portable Cord 600V 250 ft. BK (02766.35T.01)
- PRIME WIRE & CABLE Prime Wire & Cable 3001320 Indoor Timer with Remote Control & Grounded Outlets; White (3001320)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (9001KS11B)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 3/4 (EYS-216)
- APPLETON ELECTRIC Swivel Elbow, HazLoc, Mal Iron, 1/2In (UNAF50)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 18 in. (EXGJH-118)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1-1/4 (EYSEF125)
- APPLETON ELECTRIC 90Deg Male and F Elbow, HazLoc, CF Alum, 1" (ELMFL90-100-A)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Ir, 2-1/2to1-1/2In (RB250-150)
- L.H. DOTTIE L.H. Dottie 2'' Weathertight Hub, 2PK (WTH200)
- Appleton Electric Conduit Fittings