Shop All Conduit Fittings
Appleton Electric
Reducing Bushing, Haz, Mal Iron, 6 to 4In
Mfr # RB600-400
Zoro # G3910462
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Malleable Iron
- Conduit Size 6 to 4"
- Color Silver
- Overall Length 1 3/4 in
- Finish Chromate Coated, Powder Coated, Electroplated
Product Information
- Brand Appleton Electric
- MFR # RB600-400
- Zoro # G3910462
- UPC # 781381736473
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 6 to 4" |
Overall Length | 1 3/4 in |
Length | 1-3/4" |
Overall Length - Fitting | 1 3/4 in |
Trade Size | 6 in, 4 in |
Reduction Size | 6 in to 4 in |
Compatible Conduit Trade Size | 4 in, 6 in |
Description
Reducing Bushing - Haz Loc, Thread Gender Female to Male, Trade Size 4 in, 6 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 4 in, 6 in, Ends - Hazardous Fittings 4 in FNPT x 6 in MNPT, Overall Length 1 3/4 in, Weight 1.92 lb, Iron, Finish Chromate Coated, Powder Coated, Electroplated, Hazardous Location Rating Class I, Groups C, D, Class II, Groups E, F, G, Class III, RB, For Use With IMC, Threaded Conduit, Conduit Fitting Type Reducing Bushing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Security Key For Rj45 Plug Locks And Locking Inserts Red 2 Pack (N2LOCK-KEY-RD)
- CITEL Compact (6Mm) DIN Rail Data Line Protector, 1-Pair (2 Wire+ Ground), 24V, Ul 497B (DLC-24D3)
- DAYTON General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (5X841)
- TELEMECANIQUE SENSORS Limit Switch, Adjustable Roller Lever, Rotary, 1NC/1NO, 10A @ 240V AC (XCKD2145N12)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 2-1/2 to 3In (RB250-200)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 12 in. (EXLK-112)
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 1/2In (PLG-50RA)
- APPLETON ELECTRIC Female Union, HazLoc, Steel, 3/4 to 1/2In (UNF75-50NR)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 2 to 1-1/4In (RB200-125)
- APPLETON ELECTRIC Female Union, HazLoc, Mal Iron, 2-1/2In (UNF250R)
- APPLETON ELECTRIC Female Union, HazLoc, CF Aluminum, 3In (UNF300R-A)
- Appleton Electric Conduit Fittings