Shop All Conduit Fittings
Appleton Electric
Reducing Bushing, Haz, M Iron, 3 to 1-1/4In
Mfr # RB300-125
Zoro # G3953695
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Malleable Iron
- Conduit Size 3 to 1-1/4"
- Color Silver
- Overall Length 1 1/4 in
- Finish Chromate Coated, Powder Coated, Electroplated
Product Information
- Brand Appleton Electric
- MFR # RB300-125
- Zoro # G3953695
- UPC # 781381736428
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 3 to 1-1/4" |
Overall Length | 1 1/4 in |
Length | 1-1/4" |
Overall Length - Fitting | 1 1/4 in |
Trade Size | 3 in, 1 1/4 in |
Reduction Size | 3 in to 1 1/4 in |
Compatible Conduit Trade Size | 1 1/4 in, 3 in |
Description
Reducing Bushing - Haz Loc, Thread Gender Female to Male, Trade Size 1 1/4 in, 3 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1 1/4 in, 3 in, Ends - Hazardous Fittings 1 1/4 in FNPT x 3 in MNPT, Overall Length 1 1/4 in, Weight 1.35 lb, Iron, Finish Chromate Coated, Powder Coated, Electroplated, Hazardous Location Rating Class I, Division 1 and 2, Groups B, C, D, Class I, Zone 1 and 2, Groups IIA, IIB + H2, Class II, Division 1 and 2, Groups E, F, G, Class III, RB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J63X)
- SQUARE D Panelboard accessory, I-Line, barrier kit, 600V AC/DC, surface (HCBFMBL)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97777)
- BOOMBOX NEMA 1 Momentary Contact Up-Down-Stop 3 Position Pushbutton Commercial Control (BO1411671)
- APPLETON ELECTRIC M to F Union, HazLoc, Steel, 3/4 to 1/2In (UNY75-50NR)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1-1/2 to 1In (RB150-100A)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 3/4 to 1/2In (RB75-50A)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 24 in. (EXLK-124)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 1/2 (EYM-50AL)
- APPLETON ELECTRIC 90Dg M and F Elbow, HazLoc, M Iron, 1-1/4In (ELMFL90-125)
- RACO Three Piece Coupling, 1-11/16" L (1505)
- Appleton Electric Conduit Fittings