Shop All Conduit Fittings
Appleton Electric
Reducing Bushing, Haz, M Iron, 2-1/2 to 1In
Mfr # RB250-100
Zoro # G3970407
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Malleable Iron
- Conduit Size 2-1/2 to 1"
- Color Silver
- Overall Length 1 1/4 in
- Finish Chromate Coated, Powder Coated, Electroplated
Product Information
- Brand Appleton Electric
- MFR # RB250-100
- Zoro # G3970407
- UPC # 781381736398
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 2-1/2 to 1" |
Overall Length | 1 1/4 in |
Overall Length - Fitting | 1 1/4 in |
Length | 1-1/4" |
Trade Size | 2 1/2 in, 1 in |
Reduction Size | 2 1/2 in to 1 in |
Compatible Conduit Trade Size | 1 in, 2 1/2 in |
Description
Reducing Bushing - Haz Loc, Thread Gender Female to Male, Trade Size 1 in, 2 1/2 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1 in, 2 1/2 in, Ends - Hazardous Fittings 1 in FNPT x 2 1/2 in MNPT, Overall Length 1 1/4 in, Weight 0.75 lb, Iron, Finish Chromate Coated, Powder Coated, Electroplated, Hazardous Location Rating Class I, Division 1 and 2, Groups B, C, D, Class I, Zone 1 and 2, Groups IIA, IIB + H2, Class II, Division 1 and 2, Groups E, F, G, Class III, RB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 3R (HNF362R)
- CRYDOM Solid State Relay, 4 to 8VDC, 20A (EL240A20-05)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 3 Pole, 120/240V AC (QOB315)
- PARTNERS BRAND UV Cable Ties, 50#, 10", Black, 1000/Case (CTUV1050)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 1-1/4 (EYSEF125AL)
- APPLETON ELECTRIC Coupling Iron 2In Conduit Fitting (EC-200)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1/2 (EYS-1)
- APPLETON ELECTRIC 90Dg Ma and F Elbow, HazLoc, Mal Iron, 3/4" (ELMF90-75)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 2 (EYS-6)
- APPLETON ELECTRIC 90Deg Female Elbow, HazLoc, Mal Iron, 1/2In (ELF90-50)
- CANTEX Female Adapter, 1/2 In Conduit, PVC (5140043)
- Appleton Electric Conduit Fittings