Shop All Conduit Fittings
Appleton Electric
Reducing Bushing, Haz, Alum, 1 to 1/2In
Mfr # RB100-50A
Zoro # G4125527
product price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Aluminum
- Conduit Size 1 to 1/2"
- Color Silver
- Overall Length 13/16 in
- Finish Plain
Product Information
- Brand Appleton Electric
- MFR # RB100-50A
- Zoro # G4125527
- UPC # 781381321075
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1 to 1/2" |
Overall Length | 13/16 in |
Overall Length - Fitting | 13/16 in |
Length | 13/16" |
Trade Size | 1/2 in, 1 in |
Reduction Size | 1 in to 1/2 in |
Compatible Conduit Trade Size | 1/2 in, 1 in |
Description
Reducing Bushing - Haz Loc, Thread Gender Female to Male, Trade Size 1/2 in, 1 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1/2 in, 1 in, Ends - Hazardous Fittings 1/2 in FNPT x 1 in MNPT, Overall Length 13/16 in, Weight 0.07 lb, Aluminum, Finish Plain, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class I, Zone 1 and, 2, Groups IIA, IIB, IIC, Class II, Division 1 and 2, Groups E, F, G, Class III, RB, For Use With IMC, Threaded Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 400A, 600V AC, Non-Indicating (JLS400)
- EATON ProxSwitch, 12mm, Unshielded, PNP, NO, 2m (E57G-12UPN4-C2)
- ROMEX 12 AWG 3 Conductor Nonmetallic Building Cable 600V YL (63947628)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (P8)
- APPLETON ELECTRIC Female Union, HazLoc, Aluminum, 1/2In (UNF50NR-A)
- APPLETON ELECTRIC Expansion Male Union, HazLoc, Steel, 3/4In (UNY75)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Mal Iron, 2-1/2In (PLG-250)
- APPLETON ELECTRIC 90Deg Female Elbow, HazLoc, Mal Iron, 1In (ELF90-100)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 1-1/2 (EYSEF150AL)
- APPLETON ELECTRIC Capped Elbow, Haz Loc, 3/4 In Hub, Aluminum (ELBY-75A)
- RACO Reducing Washer, 1" to 3/4" Conduit Size (1367)
- Appleton Electric Conduit Fittings