Shop All Conduit Fittings
Appleton Electric
Recessed Plug, HazLoc, CF Aluminum, 2In
Mfr # PLG-200A
Zoro # G4176873
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Copper Free Aluminum
- Conduit Size 2"
- Color Silver
- Overall Length 5/8 in
- Finish Plain
Product Information
- Brand Appleton Electric
- MFR # PLG-200A
- Zoro # G4176873
- UPC # 781381400220
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 2" |
Overall Length | 5/8 in |
Overall Length - Fitting | 5/8 in |
Length | 5/8" |
Trade Size | 2 in |
Compatible Conduit Trade Size | 2 in |
Description
Blank Plugs - Haz Loc, Thread Gender Male to Male, Trade Size 2 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 2 in, Ends - Hazardous Fittings 2 in MNPT, Overall Length 5/8 in, Aluminum, Finish Plain, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, PLG, For Use With IMC, Threaded Conduit, Conduit Fitting Type Plug, Connection Orientation Straight, Fitting Type Plug, Body Style PLG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Blank Maxi Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, Ivory (WMI-B)
- RIP-TIE 6" L Wrap Hook-&-Loop Cable Tie BK PK 5 (J-B6-C05-BK)
- SIEMENS IECPowerContactor, Non-Reversing, 120VAC (3RT20451AK60)
- EASYLIFE TECH 15 Amp 125V Grnd Replacement Connector HD w/Rubber Grip UL Listed (0-2115-R)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 2 to 3/4In (RB200-75)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Mal Iron, 2-1/2In (PLG-250)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 2-1/2 to 1In (RB250-100)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 4 (EYS-10)
- APPLETON ELECTRIC Capped Elbow, Haz Loc, 3/4 In Hub, Mal Iron (ELBY-75)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1 (EYS-316)
- CALBRITE Elbow, 90 deg., ETM, 1in., 15in.L, 304 SS (S11090EL00)
- Appleton Electric Conduit Fittings