Shop All Conduit Fittings
Appleton Electric
Recessed Plug, HazLoc, CF Aluminum, 1/2In
Mfr # PLG-50RA
Zoro # G4171106
product price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Copper Free Aluminum
- Conduit Size 1/2"
- Color Silver
- Overall Length 5/8 in
- Finish Plain
Product Information
- Brand Appleton Electric
- MFR # PLG-50RA
- Zoro # G4171106
- UPC # 781381455565
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2" |
Overall Length | 5/8 in |
Overall Length - Fitting | 5/8 in |
Length | 5/8" |
Trade Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Description
Blank Plugs - Haz Loc, Thread Gender Male to Male, Trade Size 1/2 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1/2 in, Ends - Hazardous Fittings 1/2 in MNPT, Overall Length 5/8 in, Aluminum, Finish Plain, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, PLG, For Use With IMC, Threaded Conduit, Conduit Fitting Type Plug, Connection Orientation Straight, Fitting Type Plug, Body Style PLG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.063in ID, Clear, 4ft, PK25 (FP301-1/16-48"-CLEAR-25 PCS)
- PANDUIT Cable Tie, 7.6"L, Nylon, Black, PK100 (PLB2S-C0)
- VILLAGE WROUGHT IRON Village Wrought Iron ES-10 Lighthouse Switch Cover (ES-10)
- 3M 16-14 AWG Nylon Fork Terminal #10 Stud PK100 (MNG14-10FX)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Alum, 1In (UNY100NR-A)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Mal Iron, 1-1/4In (PLG-125)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 3 (EYM-300AL)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 1-1/2 (EYF-150AL)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 1 (EYM-100)
- APPLETON ELECTRIC 90Deg Female Elbow, HazLoc, CF Alum, 1/2In (ELF90-50-A)
- CALBRITE Locknut, Threaded, 2in., 2-15/16in.L, 316 SS (S62000LN00)
- Appleton Electric Conduit Fittings