Shop All Pin & Sleeve Receptacles
Appleton Electric
Receptacle, 30A, 3P, 3W, 600V, NEMA 3, 3R, 4, 4X
Mfr # ADRE3033-100
Zoro # G5997345
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V AC
- Amps 30 A
- Number of Poles 3
- Phase Single
- Number of Wires 3
Product Information
- Brand Appleton Electric
- MFR # ADRE3033-100
- Zoro # G5997345
- Country of Origin Mexico
- Category Pin & Sleeve Receptacles
Dimensions
Minimum Wire Size | 10 AWG |
Flange Height | 3.38 in |
Face Diameter | 3.38 in |
Flange Width | 3.38 in |
For Maximum Cable Diameter | 1.125 in |
For Minimum Cable Diameter | 0.5 in |
Maximum Wire Size | 6 AWG |
Description
Receptacle, Current Rating 30 A, Flange Type Flanged, Grounding Style Style 1, IP Rating Not Rated, NEMA Enclosure Rating 3, 3R, 4, 4X, Number of Gangs 1, Number of Poles 3, Number of Wires 3, Phase Single, Shrouded Yes, Voltage Rating 120/240/480/600V AC, Cap Type Screw-On Cap, Connection Orientation 15 Degrees Elbow, Face Diameter 3.38 in, Flange Diameter Not Applicable, Flange Height 3.38 in, Flange Width 3.38 in, Grounding Grounded, Horsepower Rating 20 hp, Housing Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 18 AWG 8 Conductor Portable Cord 600V 100 ft. BK (E3671)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 40 to 175 psi, Standard Action (11KC2E)
- SILLITES Sillites SILSCRMB 125 V Self Contained Receptacle; 15A - Black (SILSCRMB)
- SIEMENS GROUND BAR KIT (ECGB5)
- APPLETON ELECTRIC Receptacle, 30A, 4P, 4W, 600V, NEMA 3, 3R, 4, 4X (ADRE3044-75)
- MELTRIC 33-98047 INLET (33-98047)
- MELTRIC 33-64243-C-K04 RECEPTACLE (33-64243-C-K04)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/2" Hub (FW60/100)
- MELTRIC 33-94143-843 RECEPTACLE PADLOCK PAWL (33-94143-843)
- MELTRIC 63-68072 INLET (63-68072)
- MELTRIC 63-68043-A155 INLET WITH NO LOCKOUT HOLE (63-68043-A155)
- Appleton Electric Pin & Sleeve Receptacles