Shop All Hazardous Location Plugs
Appleton Electric
Receptacle, 30A, 3P, 2W, Alum, UL 1010,600VAC
Mfr # DBR3023EH30
Zoro # G0118752
Free Shipping & Returns
$3,581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V AC
- NEMA Rating 3, 3R, 4, 4X, 9FG
- Amps 30 A
- Standards E10784, UL 1010 (UL 1203), UL 1682, UL 894
- HP 3 hp
Product Information
- Brand Appleton Electric
- MFR # DBR3023EH30
- Zoro # G0118752
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Hub Diameter | 1.5 in |
Plug Cable Diameter | .500- 1.250 thru 1.09- 2.187 or .390- 1.375 |
Description
Receptacle, Circuit Breaker Amp Rating 30 A, Circuit Breaker Type EHD 480V AC, Current Rating 30 A, Fuse Protection Not Applicable, Fuse Type Not Applicable, Hazardous Location Specification Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2, Locking Handle Yes, NEMA Enclosure Rating 3, 3R, 4, 4X, 9FG, Number of Poles 3, Number of Wires 2, Voltage Rating 480V AC, Compatible Plug Manufacturer Part Number Not Applicable, Disconnect Switch No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Treadlite II (T-91-SC36)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 2" Inside Diameter - 100' Length - Green (HS397-S100-GREEN)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 90A, 250V AC, Non-Indicating (FLNR090)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 8A, 1 Pole, 240/415V AC, D Curve (M9F43108)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- Appleton Electric Hazardous Location Plugs