Shop All Hazardous Location Plugs
Appleton Electric
Receptacl, 100A, 4P, 3W, Copr-Free Alum, 600V
Mfr # DBR1034HFB100
Zoro # G0118804
Free Shipping & Returns
$5,263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V AC
- NEMA Rating 3, 3R, 4, 4X, 9FG
- Amps 100 A
- Standards E10784, UL 1010 (UL 1203), UL 1682, UL 894
- HP 50 hp
Product Information
- Brand Appleton Electric
- MFR # DBR1034HFB100
- Zoro # G0118804
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Hub Diameter | 1.5 in |
Plug Cable Diameter | .500- 1.250 thru 1.09- 2.187 or .390- 1.375 |
Description
Receptacle, Circuit Breaker Amp Rating 100 A, Circuit Breaker Type FD 600V AC, Current Rating 100 A, Fuse Protection Not Applicable, Fuse Type Not Applicable, Hazardous Location Specification Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2, Locking Handle Yes, NEMA Enclosure Rating 3, 3R, 4, 4X, 9FG, Number of Poles 4, Number of Wires 3, Voltage Rating 600V AC, Compatible Plug Manufacturer Part Number Not Applicable, Disconnect Switch No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 22 WG to 18 WG x 1/4" x 55/64" Insulated Spade Terminals 15PK (69984)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 2.50A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-2.5-R)
- LEVITON Receptacle (5325)
- LINEMASTER Air-Seal - Momentary (41SH12)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- Appleton Electric Pin & Sleeve Devices