Shop All Hazardous Location Lighting Accessories
Appleton Electric
Prismatic Glass Globe, 10In
Mfr # CGL250
Zoro # G4617751
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Explosionproof, Dust-Ignitionproof
- For Use With Code Master 2 Series
- Length (In.) 10 in
- Standards Class I, Division 1 and 2, Group B, C, D, Class I, Zone 1 and 2, Group IIB, IIA, Class II, Division 1 and 2, Group E, F, G, Class II, Division 1, Group E, F, G, Class II, Division 2, Group F, G, Class III, NEMA 4X, Exd IIB, Zone 1, Marine Type Electric Fixtures, Class I, Division 1 and 2, Group C, D, Outside Type (Salt Water)
- Width (In.) 10 in
Product Information
- Brand Appleton Electric
- MFR # CGL250
- Zoro # G4617751
- UPC # 78138123629
- Country of Origin Mexico
- Category Hazardous Location Lighting Accessories
Dimensions
Length (In.) | 10 in |
Width (In.) | 10 in |
Height (In.) | 7.75 in |
Overall Length | 10 in |
Overall Width | 10 in |
Overall Height | 7 3/4 in |
Details
Item | Hazardous Location Prismatic Glass Globe |
Type | Explosionproof, Dust-Ignitionproof |
For Use With | Code Master 2 Series |
Standards | Class I, Division 1 and 2, Group B, C, D, Class I, Zone 1 and 2, Group IIB, IIA, Class II, Division 1 and 2, Group E, F, G, Class II, Division 1, Group E, F, G, Class II, Division 2, Group F, G, Class III, NEMA 4X, Exd IIB, Zone 1, Marine Type Electric Fixtures, Class I, Division 1 and 2, Group C, D, Outside Type (Salt Water) |
Description/Special Features | 250 W |
Finish | Baked Gray Epoxy Clad |
Pattern | Prismatic |
Lens Material | Glass |
Lens Color | White, Yellow |
Description
Hazardous Location Prismatic Glass Globe, For Use With Code Master 2 Series, 10 in Overall Length, 10 in Overall Width, 7 3/4 in Overall Height, Prismatic Pattern, Glass Lens Material, White, Yellow Lens Color, Baked Gray Epoxy Clad Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 9.4 W, LED Magnifier Light (32PE50)
- LUTRON Adapter Plate, For Studded Ballasts (CFL-JBA-FAB)
- GE LAMPS GE LIGHTING 145 to 148 Watts, 4 Lamps, Electronic Ballast (GE432MAXP-H-ULTRA)
- ILC Replacement for PHILIPS F40T12/ADV841/ALTO REPLACED BY (F40T12/ADV841/ALTO REPLACED BY PHILIPS)
- APPLETON ELECTRIC Prismatic Glass Globe, 13In (VPGL-2HR)
- APPLETON ELECTRIC Ceiling Mounting Hood (KPC-75)
- APPLETON ELECTRIC Box, Conduit Outlet (GRUE75-A)
- APPLETON ELECTRIC Wire Guard (KGU2)
- APPLETON ELECTRIC Aluminum Lens Guard (AAGU1)
- APPLETON ELECTRIC Hood, Ceiling Mount (AAC75)
- KILLARK Globe, Polycarbonate Red (VPLCG-100R)
- Appleton Electric Hazardous Location Lighting Accessories