Shop All Pin & Sleeve Plugs
Appleton Electric
Plug, 100A, 4P, 3W, 600V, NEMA 3, 3R, 4, 4X, 12
Mfr # ACP1034CD
Zoro # G4116716
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 100A
- Number of Poles 4
- Number of Wires 3
- Switch Rated No
- Grounding Style Style 2
Product Information
- Brand Appleton Electric
- MFR # ACP1034CD
- Zoro # G4116716
- UPC # 781381440165
- Country of Origin Mexico
- Category Pin & Sleeve Plugs
Dimensions
Outside Diameter | 4 in |
Overall Length | 10.5 in |
Maximum Wire Size | 1/0 AWG |
Minimum Wire Size | 2 AWG |
Face Diameter | 2.47 in |
For Maximum Cable Diameter | 1.906 in |
For Minimum Cable Diameter | 0.875 in |
Description
Plug, Current Rating 100 A, Hazardous Location Specification Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2, Horsepower Rating 75 hp, Housing Color Gray, Number of Poles 4, Number of Wires 3, Phase Three, Voltage Rating 600V AC, Cap Type Screw-On Cap, Connection Orientation Straight, Face Diameter 2.47 in, For Maximum Cable Diameter 1.906 in, For Minimum Cable Diameter 0.875 in, Grounding Grounded, Grounding Style Style 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Plug In Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT (3TX7112-1LC03)
- GARDNER BENDER Cable Ties, Double Lock Design, 8 in L, 11/64 in W, 75 lb, Green, Nylon 6/6, 100 PK (46-308G)
- ECLIPSE TOOLS Wire Ferrule, Red, 18 AWG, 6mm ba, PK500 (701-132)
- CABLOFIL Wire Mesh Cable Tray, 8x2In, 10 Ft (CF54/200EZ)
- APPLETON ELECTRIC Plug, 30A, 4P, 4W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3044BC)
- ZORO SELECT Pin and Sleeve Plug, 3 Poles, 240VAC (BRY420P7W)
- HUBBELL Pin & Slve Plug, 30A, 4P, 4W, 600VAC/250VDC (VP3475)
- HUBBELL 30A 480V Ac 3Ph 3P, 4W Revs (HBL430P7WR)
- SICK CABLE, YF8U14050UA3XLEAX (2094792)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 100A, 480V (HBL5100P7W)
- SICK CABLE, YF8U14020VA3XLEAX (2095888)
- Appleton Electric Pin & Sleeve Plugs