Shop All Hazardous Location Lighting Accessories
Appleton Electric
Pilot Light Jewel Guard Assembly, Blue
Mfr # JGBNB
Zoro # G0118070
product price: $69.25
/ea
$69.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With EFD and EFDB Control Stations
- Color Blue
- Features Rated 10 A @ 600V AC
- Hazardous Location Specification Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2
- Compatible Product Type Control Stations
Product Information
- Brand Appleton Electric
- MFR # JGBNB
- Zoro # G0118070
- Country of Origin Mexico
- Category Hazardous Location Lighting Accessories
Details
Item | Pilot Light Jewel and Guard Assembly |
For Use With | EFD and EFDB Control Stations |
Color | Blue |
Features | Rated 10 A @ 600V AC |
Hazardous Location Specification | Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2 |
Compatible Product Type | Control Stations |
Product Type | Pilot Light Jewel with Guard |
Compatible with Series | EFD, EFDB |
Description
Pilot Light Jewel and Guard Assembly, For Use With EFD and EFDB Control Stations, Legend Not Applicable, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LITES Arch Emergency Light, 4600K, Black, Sd (AEL246BKSD)
- PROMIER PRODUCTS Kodiak Kommuter Plasma Torch and Utility Light (K-PLASMATSK-6/12)
- ILC Replacement for Osram Sylvania M2-in-t8-d-277 replacement light bulb lamp (M2-IN-T8-D-277 OSRAM SYLVANIA)
- CURRENT LED Sunshine 48 in. G13 T8/T12 Linear Light 40 Watt Equivalence , 2PK (37177)
- APPLETON ELECTRIC Aluminum Lens Guard (AAGU1)
- APPLETON ELECTRIC Pendant Mounting Hood (AAP75)
- APPLETON ELECTRIC Outlet Box, 3/4" Hub (CPU20-75)
- APPLETON ELECTRIC Wire Guard (KGU2)
- APPLETON ELECTRIC Wall Mount Hood (KPWB-75)
- APPLETON ELECTRIC Long Mounting Hood (AALB75)
- KILLARK Guard, For EZS, EZH, EZP, EZM (EZG1)
- Appleton Electric Hazardous Location Lighting Accessories