Shop All Indicator Lights
Appleton Electric
Pilot Light, 120VAC, Blue Jewel
Mfr # SPLSBLB
Zoro # G1968622
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Material of Construction Natural High Strength Copper Free Aluminum Alloy
- Color Blue
- Lamp Type Incandescent
- Shape Round
Product Information
- Brand Appleton Electric
- MFR # SPLSBLB
- Zoro # G1968622
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 3/4 in Straight Thread (NPSM) |
Panel Cutout Diameter | 3/4 in |
Details
Item | Protruding Panel Light |
Voltage | 120V AC |
Material of Construction | Natural High Strength Copper Free Aluminum Alloy |
Color | Blue |
Lamp Type | Incandescent |
Shape | Round |
Electrical Connection | 18 in Wire Leads |
Panel Thickness | 0.590 in |
NEMA Rating | 3, 7, 9 |
Body Material | Aluminum Alloy |
IP Rating | Not Rated |
Includes Lens | Lens Included |
NEMA Enclosure Rating | 3, 7, 9 |
Head Style | Protruding |
Hazardous Location Specification | Class I, Div 1, Group C, D, Class I, Div 2, Group B, C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2 |
Includes Lamp Module | Lamp Module Included |
Voltage Rating - Maximum | 120 V AC |
Series | Contender |
Lens Color | Blue |
Lamp Color | Blue |
Description
Protruding Panel Light, Incandescent, Natural High Strength Copper Free Aluminum Alloy, Blue, Voltage 120V AC, Size 3/4 in Straight Thread (NPSM), Electrical Connection 18 in Wire Leads, Shape Round, Current Drawn Not Applicable, NEMA Rating 3, 7, 9, IP Rating Not Rated, Panel Thickness 0.590 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 14-1/2" L, 5/16" W, Black Plastic Cable Tie, Material: Nylon 6.6 (PLT4H-TL300)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. BL, Voltage: 60 V (87-8010)
- LITTELFUSE UL Class Fuse, L Class, KLPC Series, Time-Delay, 600A, 600V AC, Non-Indicating (KLPC600.X)
- EATON BUSSMANN Semiconductor Fuse, FWC-A10F Series, 12A, Fast-Acting, 600V AC, Cylindrical (FWC-12A10F)
- ZORO SELECT Flat Indicator Light, Red, 24VDC (24M098)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVB1)
- SCHNEIDER ELECTRIC Pilot Light, Red, LED Lamp Type (XB5EVG4)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Green, LED (9001SKT38LGG31)
- DIALIGHT 1-inch FLAT GRN LED PMI 125V (5561605304F)
- SIEMENS Pilot Light Complete, Incand, 120V, 30mm, GR (52PL4G3)
- ZORO SELECT Protrude Indicator Light, Red, 24VDC (24M087)
- Appleton Electric Switches