Shop All Safety Switches
Appleton Electric
Nonfusible Hazardous Location Safety Switch, Heavy Duty Duty, 600V, 3PST
Mfr # EDS3036
Zoro # G4062116
Free Shipping & Returns
$2,673.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Protection Method Nonfusible
- Duty Heavy Duty
- Voltage 600V
- Phase 3
- HP 20 hp at 600V AC
Product Information
- Brand Appleton Electric
- MFR # EDS3036
- Zoro # G4062116
- Country of Origin United States
- Category Safety Switches
Dimensions
Depth | 6 1/2 in |
Height | 13 1/4 in |
Width | 8 1/4 in |
Standard Conduit Size | 1.5 in |
Description
Hazardous Location Safety Switch, Contact Form 3PST, Current Rating 30 A, Depth 7 1/4 in, Duty Heavy Duty, Electrical Connection Spring Terminal, Enclosure Type Enclosed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWX-A14F Series, 25A, Fast-Acting, 250V AC, Cylindrical (FWX-25A14F)
- DAYTON Potentiometer, 30mm, Corr Res, 2 W, 5000Ohms (30G489)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 1.6A, 600V AC, Non-Indicating (TRS1-6/10R)
- MILWAUKEE TOOL Punchdown Tool (48-22-2164)
- APPLETON ELECTRIC Nonfusible Hazardous Location Safety Switch, 600V, 3PST (EDS6036)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 1 (HF361N)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 3R (HNF362R)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 2PST, 100 A, NEMA 3R (D223NRB)
- SQUARE D Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 200 A, NEMA 1 (H324N)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Lever Actuated, Switched Twist-Lock Enclosure With pre-wired HBL2720 Receptacle, 30A Twist-Lock®, 3 Phase 240 V AC, NEMA L15-30R. (SE2720A)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 100 A, NEMA 12 (HF323J)
- Appleton Electric Safety Switches