Shop All Safety Switches
Appleton Electric
Nonfusible Hazardous Location Safety Switch, Heavy Duty Duty, 600V, 3PST
Mfr # EDS1036
Zoro # G3963802
product price: $3,498.99
/ea
Free Shipping & Returns
$3,498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Nonfusible
- Duty Heavy Duty
- Voltage 600V
- Phase 3
- HP 75 hp at 600V AC
Product Information
- Brand Appleton Electric
- MFR # EDS1036
- Zoro # G3963802
- Country of Origin United States
- Category Safety Switches
Dimensions
Depth | 7 1/4 in |
Height | 15 1/8 in |
Width | 9 5/8 in |
Standard Conduit Size | 2 in |
Description
Hazardous Location Safety Switch, Contact Form 3PST, Current Rating 100 A, Depth 7 1/4 in, Duty Heavy Duty, Electrical Connection Spring Terminal, Enclosure Type Enclosed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 11.1" L Cable Tie Black PK 1000 (CT11BK50-C)
- PANDUIT 3.9" L Miniature Cable Tie BK PK 1000 (PLT1M-M0)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 0.3A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GGC3/10)
- HUBBELL Angled Receptacle, Green, Double Set Screw (HBLFRAGN)
- APPLETON ELECTRIC Nonfusible Hazardous Location Safety Switch, 600V, 3PST (EDS6036)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 3R (HF361R)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 240V AC, 3PST, 60 A, NEMA 1 (DTNF322)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 2PST, 60 A, NEMA 3R (HF222NR)
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 2PST, 30 A, NEMA 3R (DU221RB)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 200 A, NEMA 3R (HF324NR)
- SQUARE D Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 30 A, NEMA 1 (H321N)
- Appleton Electric Switches