Shop All Safety Switches
Appleton Electric
Nonfusible Hazardous Location Safety Switch, Heavy Duty, 600V, 3PST
Mfr # AEAB6036DS
Zoro # G8341636
product price: $3,082.99
/ea
Free Shipping & Returns
$3,082.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Nonfusible
- Duty Heavy
- Voltage 600V
- Phase 3
- HP 40 hp at 600V AC
Product Information
- Brand Appleton Electric
- MFR # AEAB6036DS
- Zoro # G8341636
- Country of Origin United States
- Category Safety Switches
Dimensions
Width | 10 5/8 in |
Depth | 8 27/32 in |
Height | 15 1/4 in |
Standard Conduit Size | 2 in |
Maximum Enclosure Depth | 5.25 in |
Description
Hazardous Location Safety Switch, Contact Form 3PST, Current Rating 60 A, Depth 8 3/4 in, Duty Hazardous Location, Electrical Connection Bolt, Enclosure Type Enclosed, Environment Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Concept Hmi, Type 4,420x450x120mm, Lt G (CP424512)
- HAMMOND Stainless Steel Enclosure, 6 in D (1414N4PHSSM6)
- SHARKBITE ADAPTER 1/2""MALE 4PK (U120LFA4)
- MERSEN Pwr Dist Block, 350A, 1P, 2/0-14 AWG, 600VAC (MPDB67511)
- APPLETON ELECTRIC Nonfusible Hazardous Location Safety Switch, 600V, 3PST (EDS6036)
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 60 A, NEMA 3R (DU322RB)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 400 A, NEMA 3R (HU365R)
- EATON 30 Amp Safety Switch (DG221NGB)
- EATON CUTLER-HAMMER Fusible Safety Switch, General Duty, 240V, 30 A, NEMA 1 (DG221NGB)
- SIEMENS Fusible Safety Switch, General Duty, 240V AC, 2PST, 100 A, NEMA 3R (GF223NR)
- KILLARK Nonfusible Hazardous Location Safety Switch, 600V, 3PST, 30 A (B7NFD13A)
- Appleton Electric Switches