Shop All Safety Switches
Appleton Electric
Nonfusible Hazardous Location Safety Switch, Heavy Duty, 600V, 3PST
Mfr # AEAB3036DS
Zoro # G8221963
product price: $2,915.99
/ea
Free Shipping & Returns
$2,915.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Nonfusible
- Duty Heavy
- Voltage 600V
- Phase 3
- HP 20 hp at 600V AC
Product Information
- Brand Appleton Electric
- MFR # AEAB3036DS
- Zoro # G8221963
- UPC # 781381848022
- Country of Origin United States
- Category Safety Switches
Dimensions
Height | 15 1/4 in |
Depth | 8 27/32 in |
Width | 10 5/8 in |
Maximum Enclosure Depth | 5.25 in |
Standard Conduit Size | 1.5 in |
Description
Hazardous Location Safety Switch, Contact Form 3PST, Current Rating 30 A, Depth 8 3/4 in, Duty Hazardous Location, Electrical Connection Bolt, Enclosure Type Enclosed, Environment Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND N1 Hinge Cover w/KO ft.s, 12 x 8 x 4, Steel/Gray (CHKO1284)
- FIRMAN Retractable Cord Reel 30 Foot Cord With Three Receptacles (2035)
- FLUKE NETWORKS Communications Tool Kit, No. of Pcs. 6 (11293000)
- TWECO Twecolugs T-3040 Lugs (9520-1107)
- APPLETON ELECTRIC Nonfusible Hazardous Location Safety Switch, 600V, 3PST (EDS6036)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PDT, 60 A, NEMA 3R (DTNF362R)
- EATON Fusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 30 A, NEMA 3R (DH361FRK)
- OMRON Snap Action Switch, Plunger, 1NO/1NC (Z-15GK355-B)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 1 (HF361JW)
- SQUARE D Fusible Single Throw Safety Switch, General Duty, 240V AC, 3PST, 100 A, NEMA 1 (D323N)
- SQUARE D Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 600 A, NEMA 3R (H366NR)
- Appleton Electric Switches