Shop All Safety Switches
Appleton Electric
Nonfusible Hazardous Location Safety Switch, 600V, 3PST
Mfr # MD2DS1034U
Zoro # G3716067
product price: $3,347.99
/ea
Free Shipping & Returns
$3,347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Nonfusible
- Duty Hazardous Location
- Voltage 600V
- Phase 3
- HP 50 hp at 600V AC
Product Information
- Brand Appleton Electric
- MFR # MD2DS1034U
- Zoro # G3716067
- Country of Origin United States
- Category Safety Switches
Dimensions
Depth | 11 in |
Width | 11 14/25 in |
Height | 22 7/8 in |
Standard Conduit Size | 1.5 in |
Wire Size | 12 AWG |
Description
Hazardous Location Safety Switch, Contact Form 3PST, Current Rating 100 A, Depth 11 in, Duty Hazardous Location, Enclosure Type Enclosed, Features No External Seals Required, Standard Epoxy Powder Coating, For Fuse Class Not Applicable, Height 23 in, Horsepower @ 600V AC 50 hp, Housing Material Aluminum, Includes Reducer Bushings, IP Rating IP66
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 50A Twist-Lock Connector 2P 3W 125VAC BK/WT (CS6360C)
- STA-KON 12-10 AWG Nylon Ring Terminal 5/16" Stud PK50 (RC10-516)
- SUPERIOR ELECTRIC Generator Extension Cord NEMA L14-30P 30 Amp 4 Pole SJTW NEMA L14-30R 10AWG/4, 25ft (RVA1556)
- CRYDOM Solid State Relay, 3 to 32VDC, 25A (D2425-B)
- APPLETON ELECTRIC Nonfusible Hazardous Location Safety Switch, 600V, 3PST (EDS6036)
- SQUARE D Fusible Single Throw Safety Switch, Light Duty, 120V AC, 1PST, 30 A (L111N)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 600 A, NEMA 3R (HU366R)
- EATON Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 60 A, NEMA 3R (DG322URB)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 100 A, NEMA 1 (HF323N)
- EATON Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 60 A, NEMA 1 (DG322UGB)
- SIEMENS Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 200 A, NEMA 1 (GNF324)
- Appleton Electric Switches