Shop All Conduit Fittings
Appleton Electric
Male to Female Union, HazLoc, CF Alum, 4In
Mfr # UNY400R-A
Zoro # G3956881
original price:
$361.89
23% off
new price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Copper Free Aluminum
- Conduit Size 4"
- Color Silver
- Overall Length 5 1/8 in
- Finish Powder Coated
Product Information
- Brand Appleton Electric
- MFR # UNY400R-A
- Zoro # G3956881
- UPC # 781381696852
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 4" |
Overall Length | 5 1/8 in |
Length | 5-1/8" |
Overall Length - Fitting | 5 1/8 in |
Trade Size | 4 in |
Overall Height | 5 1/8 in |
Compatible Conduit Trade Size | 4 in |
Overall Width | 5 1/8 in |
Description
Straight Union - Conduit to Box, Thread Gender Female to Male, Trade Size 4 in, Compatible Conduit Type Vertical or Horizontal Rigid Conduit, Compatible Conduit Trade Size 4 in, Ends - Hazardous Fittings 4 in FNPT x 4 in MNPT, Overall Length 5 1/8 in, Overall Height 5 1/8 in, Overall Width 5 1/8 in, Aluminum, Finish Powder Coated, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, UNY, For Use With Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30A115D01-D1)
- SCHNEIDER ELECTRIC Legend Plate, Reset, White/Black (ZBY2322)
- HONEYWELL T775M2048 Modulating Electronic (T775M2048)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 2A, 1 Pole, 240V AC, C Curve (5SJ41027HG40)
- APPLETON ELECTRIC Insul Connector 2In Conduit Fitting (STB-200L)
- APPLETON ELECTRIC EYD Sealing Fitting, 25, Grayloy, 1-1/4 (EYD-4)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, CF Alum, 1/2In (ELMFL90-50-A)
- APPLETON ELECTRIC ES Sealing Hub, 25 Fill, M Iron, 1 to 1/2 (ES10050)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Mal Iron, 2In (PLG-200)
- APPLETON ELECTRIC EYS Sealing Fitting, 25, Grayloy, 1-1/4 (EYS-4)
- KILLARK Gaskets For Covers (OL-78-RG)
- Appleton Electric Conduit Fittings