Shop All Push Button Accessories
Appleton Electric
Legend Plate, Start, White/Black
Mfr # LNPSTQ
Zoro # G0118244
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With EFD and EFDB Control Stations
- Shape Half-Round
- Legend Start
- Color Black, White Letters
- Legend/Background Color White/Black
Product Information
- Brand Appleton Electric
- MFR # LNPSTQ
- Zoro # G0118244
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Operator Size | 30 mm |
Compatible Panel Cutout Diameter | 30 mm |
Description
Legend Plate, Half-Round, Legend Start, For Use With EFD and EFDB Control Stations, Legend/Background Color White/Black, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHINO 100-240V-AC 1.5A AMP 5V-DC AC TO DC POWER SUPPLY (PSL-05-010)
- RITTAL Carbon Steel Enclosure, 19.70 in H, 20 in W, 8.30 in D, NEMA 3R; 4; 12, Hinged (WM202008NC)
- SQUARE D Molded Case Circuit Breaker, QBL Series 110A, 3 Pole, 240V AC (QBL32110)
- WIEGMANN Fiberglass Enclosure, 11.70 in H, 12 in W, 12.13 in D, NEAM 4X; 12, Hinged (HW-J121212XDWW)
- EATON Cutler-Hammer Legend Plate, Manual Automatic, Black (10250TS67)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Up, Silvr/Black (9001KN211)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Yellow, Plastic (10250TC3N)
- SCHNEIDER ELECTRIC Legend Plate, Forward/Reverse, White/Black (9001KN339)
- EATON MS1 Key, 22mm, Silver (M22-ES-MS1)
- RCI R991RPTD9 Pneumatic Pushbutton (991-REPTD 32D)
- SCHNEIDER ELECTRIC Padlock Attachment, F/30mm Push Button (9001K4)
- Appleton Electric Push Buttons & Indicators