Shop All Mechanical Interlock Devices
Appleton Electric
Interlocked Recept, Non-Fused, 60A, 4P, 3W
Mfr # WSRD63542N4SD
Zoro # G5984395
product price: $3,640.99
/ea
Free Shipping & Returns
$3,640.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Stainless Steel Enclosure, Nonfused
- Voltage 600V AC
- Amps 60 A
- Number of Poles 4
- Phase Three
Product Information
- Brand Appleton Electric
- MFR # WSRD63542N4SD
- Zoro # G5984395
- UPC # 00781381090506
- Country of Origin United States
- Category Mechanical Interlock Devices
Dimensions
Overall Width | 10.81 in |
Overall Height | 23 in |
Overall Depth | 5.11 in |
Minimum Wire Size | 14 AWG |
Description
Mechanical Interlock Device, Circuit Breaker Amp Rating Not Applicable, Circuit Breaker Type Not Applicable, Current Rating 60 A, Fuse Protection Non-Fused, Fuse Type Not Applicable, Locking Handle Yes, NEMA Enclosure Rating 12, 3, 3R, 4, 4X, Number of Poles 4, Number of Wires 3, Voltage Rating 600V AC, Compatible Plug Manufacturer Part Number Not Applicable, Disconnect Switch Yes, Enclosure Lock Type Padlockable, For Maximum Cable Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUMBOLDT Cork Borers 1-15 Plated Brass (H-9665)
- REMINGTON INDUSTRIES 12 AWG Gauge Solid THHN Wire, 100 ft Length, Green, 0.119" Diameter, 600 Volts, Building Wire (12SLDGRETHHN100)
- L.H. DOTTIE L.H. Dottie 3/4'' Rigid Conduit Pulling Elbow, 10PK (PE2)
- MERSEN Add-on Switch Quick Connect (AOS-Q)
- APPLETON ELECTRIC Interlocked Recep, Switch, Fused, 60A, 4P, 3W (ASR6034F)
- APPLETON ELECTRIC Interlocked Recept, Fused, 60A, 4P, 3W (WSRD6352)
- HUBBELL Mechanical Interlock, Unfused, 60A, 15 HP (HBL460MI9W)
- HUBBELL Mechanical Interlock, 480VAC, 30A (HBL530MI7W)
- BRYANT IEC Pin and Sleeve Device, Female Mechanically Interlocked, 100A 125/250V AC (BRY4100MI12W)
- HUBBELL Mechanical Interlock, Pin And Sleeve, 20A (HBL420MI12W)
- HUBBELL Mechanical Interlock, 250VAC, 100A (HBL5100MI9W)
- Appleton Electric Pin & Sleeve Devices