Shop All Mechanical Interlock Devices
Appleton Electric
Interlocked Recept, Fused, 60A, 4P, 3W
Mfr # WSRD6352
Zoro # G5879605
Free Shipping & Returns
$1,930.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sheet Metal Enclosure, Fused
- Voltage 600V AC
- Amps 60 A
- Phase Three
- Number of Poles 4
Product Information
- Brand Appleton Electric
- MFR # WSRD6352
- Zoro # G5879605
- Country of Origin United States
- Category Mechanical Interlock Devices
Dimensions
Overall Height | 22.25 in |
Overall Width | 10.5 in |
Minimum Wire Size | 14 AWG |
Overall Depth | 5.53 in |
Description
Mechanical Interlock Device, Circuit Breaker Amp Rating Not Applicable, Circuit Breaker Type Not Applicable, Current Rating 60 A, Fuse Protection Fused, Fuse Type Class H, Locking Handle Yes, NEMA Enclosure Rating 12, 3, 3R, 4, 4X, Number of Poles 4, Number of Wires 3, Voltage Rating 600V AC, Compatible Plug Manufacturer Part Number Not Applicable, Disconnect Switch Yes, Enclosure Lock Type Padlockable, For Maximum Cable Diameter Not Applicable, For Minimum Cable Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Heavy Duty Lug 8GA Wire #10 Post 2-Pack (252233)
- EATON WIRING DEVICES Switch Quiet Sp & 3Wy Br (05241-000)
- EATON BUSSMANN Automotive Cartidge Fuse, FLF Series, 40A, 32V DC, Non-Indicating (FLF-40)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 11-3/4 in H, 4-3/4 in D (E12PBX)
- APPLETON ELECTRIC Interlocked Recept, Non-Fused, 60A, 4P, 3W (WSRD63542N4SD)
- APPLETON ELECTRIC Interlocked Recep, Switch, Fused, 60A, 4P, 3W (ASR6034F)
- HUBBELL Mechanical Interlock, 480VAC, 30A (HBL530MI7W)
- HUBBELL Mechanical Interlock, 600VAC, 100A (HBL4100MI5W)
- HUBBELL Mechanical Interlock, Pin And Sleeve, 10HP (HBL420MI7W)
- HUBBELL Mechanical Interlock, 120/240VAC, 100A (HBL4100MI12W)
- HUBBELL Mechanical Interlock, Unfused, 60A, 15 HP (HBL460MI9W)
- Appleton Electric Mechanical Interlock Devices