Shop All Push Button Enclosures
Appleton Electric
Hazardous Location Cover, No Openings
Mfr # ESKB-BQ
Zoro # G6681981
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- For Use With EFD Bodies
- Features No Tapped Openings
- Includes (4) Cover Bolts, Blank Cover Nameplate
- Modified Operation Three Position Selector Switches Momentary contact right position, spring return to center, maintained contact left position. Momentary contact left position, spring return to center, maintained contact right position. See catalog pages for details
Product Information
- Brand Appleton Electric
- MFR # ESKB-BQ
- Zoro # G6681981
- UPC # 781381634274
- Country of Origin Mexico
- Category Push Button Enclosures
Details
Item | Hazardous Location Cover |
Color | Gray |
For Use With | EFD Bodies |
Features | No Tapped Openings |
Includes | (4) Cover Bolts, Blank Cover Nameplate |
Modified Operation Three Position Selector Switches | Momentary contact right position, spring return to center, maintained contact left position. Momentary contact left position, spring return to center, maintained contact right position. See catalog pages for details |
SPLN/SPLS Standard Materials and Finishes | Pilot light guard and body assembly is copperfree (4/10 of 1% max.) aluminum with a natural finish; steel clamping ring; and tempered glass jewel |
Nameplate Mounting Bracket | Make circuit description/identification easy and eliminate costly field installation (drilling/tapping) to accommodate circuit identification nameplates by using our bracket accessory. See catalog. |
NEC and CEC Certifications and Compliances | Class I, Division 1 and 2, Groups B, C, D; Class II, Division 1 and 2, Groups E, F, G; Class III; NEMA 3, 7CD, 9EFG |
EDS Standard Materials and Finishes | Control station has a malleable iron body and cover with a triple-coat finish (1) zinc electroplate, (2) chromate, and (3) epoxy powder coat; sealing chamber is copperfree (4/10 of 1% max.) aluminum with a natural finish; and nylon operating handle |
SSBA Standard Materials and Finishes | Selector switch operator mechanism is copperfree (4/10 of 1% max.) aluminum with a natural finish; nylon cam; and sealed phenolic contact block |
Option Materials | 1- or 2-gang copperfree (4/10 of 1% max.) aluminum bodies and covers available. See catalog pages for details |
EFDB Standard Materials and Finishes | Control station has a malleable iron body with a copperfree (4/10 of 1% max.) aluminum cover. Both have a triple-coat finish (1) zinc electroplate, (2) chromate, and (3) epoxy powder coat |
SPBB Standard Materials and Finishes | Push button upper barrel is copperfree (4/10 of 1% max.) aluminum with a natural finish; lower barrel is phenolic with nylon plastic button (dust cap models have neoprene buttons) |
Product Type | Hazardous Location Switch Cover |
Compatible with Series | EFD |
Compatible Product Type | Switches |
Description
Hazardous Location Cover, For Use With EFD Bodies, Gray, Includes (4) Cover Bolts, Blank Cover Nameplate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Electrical Box Cover, Round, Non-Metallic, Duplex Receptacle (E97DSB)
- JOHNSON CONTROLS Current Sensing Relay, 0.75A, 120/240VAC (R310AE-2C)
- EATON Cutler-Hammer Legend Plate, Square, Forward, Black (10250TS15)
- AUTONICS Proximity Sensor, Inductive, 12 mm, Round (PRD12-4DP)
- APPLETON ELECTRIC Hazardous Location Cover, (2) 3/4in. Open (ESKB-2PBQ)
- APPLETON ELECTRIC Hazardous Location Cover, 3/4in. Open (ESKB-1PBQ)
- SCHNEIDER ELECTRIC Pendant Enclosure, 30mm, 8 Holes (9001SKYP8)
- SCHNEIDER ELECTRIC Push Button Enclosure 600Vac 10A Xalk Sp (XALK01H7)
- SCHNEIDER ELECTRIC Complete control station, Harmony XALD, XALK, dark grey, flush push buttons 22mm, green START 1NO red STOP 1NC, spring return (XALD215H7)
- HAMMOND Pushbutton Enclosure, Extra Deep, 1 PB x 30.5mm, 316SS (1437S16A)
- CROUSE HINDS Pushbutton Enclosure (EDS271-SA)
- Appleton Electric Push Button Enclosures