Shop All Push Button Control Stations
Appleton Electric
Hazardous Location Cover, 2 Circuit
Mfr # EFKB-U2
Zoro # G5992481
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 2 Circuit Universal, Cover Complete with Push Button, Factory Sealed, Momentary Contact
- Color Gray
- NEMA Rating NEMA 3, 7CD, 9EFG
- For Use With EFD Bodies
- Includes (2) Circuit Universal, (4) Captive Stainless Steel Bolts, Push Button, Start/Stop Nameplate Markings
Product Information
- Brand Appleton Electric
- MFR # EFKB-U2
- Zoro # G5992481
- UPC # 781381634564
- Country of Origin Mexico
- Category Push Button Control Stations
Details
Item | Hazardous Location Cover |
Features | 2 Circuit Universal, Cover Complete with Push Button, Factory Sealed, Momentary Contact |
Color | Gray |
NEMA Rating | NEMA 3, 7CD, 9EFG |
For Use With | EFD Bodies |
Includes | (2) Circuit Universal, (4) Captive Stainless Steel Bolts, Push Button, Start/Stop Nameplate Markings |
Product Type | Hazardous Location Push Button Cover |
Compatible Product Type | Push Buttons |
Compatible with Series | EFD |
Description
Hazardous Location Cover, For Use With EFD Bodies, Gray, Includes (2) Circuit Universal, (4) Captive Stainless Steel Bolts, Push Button, Start/Stop Nameplate Markings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Module, Suppression (9999ST2)
- IGUS Mounting Brkt, Med, OW2.87In / 73mm (2050-12PZB)
- TELEMECANIQUE SENSORS Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG14J52X)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Black (SHC1010CR)
- APPLETON ELECTRIC Pilot Light, 120VAC, Red LED, Clear Jewel (SPLNSREB)
- APPLETON ELECTRIC Cover/Chamber/Switch, 3-Way, 1Gang, 20A (EDSF23WQ)
- APPLETON ELECTRIC Control Station, 3/4 In, 1 Gang, 10A @ 600V (EFDB175-U1)
- APPLETON ELECTRIC Front Cover, 1-Pole, 1Gang, 20A (EDKF21-Q)
- APPLETON ELECTRIC Control Station, 1/2 In, 1 Gang, 10A @ 600V (EFDB150-UM1)
- APPLETON ELECTRIC Selector Switch with Cover, 3 Position (EFKB-102-SLC)
- SIEMENS Selectr Swtch Cntrol Station, Off/On, 30mm (52C159S)
- Appleton Electric Switches