Shop All Push Button Enclosures
Appleton Electric
Hazardous Location Cover, (2) 3/4in. Open
Mfr # ESKB-2PBQ
Zoro # G6491965
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Features (2) 3/4 in Tapped Openings
- Includes (4) Cover Bolts, Blank Cover Nameplate
- For Use With EFD Bodies
- SSBA Standard Materials and Finishes Selector switch operator mechanism is copperfree (4/10 of 1% max.) aluminum with a natural finish; nylon cam; and sealed phenolic contact block
Product Information
- Brand Appleton Electric
- MFR # ESKB-2PBQ
- Zoro # G6491965
- Country of Origin Mexico
- Category Push Button Enclosures
Details
Item | Hazardous Location Cover |
Color | Gray |
Features | (2) 3/4 in Tapped Openings |
Includes | (4) Cover Bolts, Blank Cover Nameplate |
For Use With | EFD Bodies |
SSBA Standard Materials and Finishes | Selector switch operator mechanism is copperfree (4/10 of 1% max.) aluminum with a natural finish; nylon cam; and sealed phenolic contact block |
EFDB Standard Materials and Finishes | Control station has a malleable iron body with a copperfree (4/10 of 1% max.) aluminum cover. Both have a triple-coat finish (1) zinc electroplate, (2) chromate, and (3) epoxy powder coat |
SPLN/SPLS Standard Materials and Finishes | Pilot light guard and body assembly is copperfree (4/10 of 1% max.) aluminum with a natural finish; steel clamping ring; and tempered glass jewel |
Option Materials | 1- or 2-gang copperfree (4/10 of 1% max.) aluminum bodies and covers available. See catalog pages for details |
SPBB Standard Materials and Finishes | Push button upper barrel is copperfree (4/10 of 1% max.) aluminum with a natural finish; lower barrel is phenolic with nylon plastic button (dust cap models have neoprene buttons) |
Nameplate Mounting Bracket | Make circuit description/identification easy and eliminate costly field installation (drilling/tapping) to accommodate circuit identification nameplates by using our bracket accessory. See catalog. |
NEC and CEC Certifications and Compliances | Class I, Division 1 and 2, Groups B, C, D; Class II, Division 1 and 2, Groups E, F, G; Class III; NEMA 3, 7CD, 9EFG |
Modified Operation Three Position Selector Switches | Momentary contact right position, spring return to center, maintained contact left position. Momentary contact left position, spring return to center, maintained contact right position. See catalog pages for details |
EDS Standard Materials and Finishes | Control station has a malleable iron body and cover with a triple-coat finish (1) zinc electroplate, (2) chromate, and (3) epoxy powder coat; sealing chamber is copperfree (4/10 of 1% max.) aluminum with a natural finish; and nylon operating handle |
Compatible Product Type | Pilot Lights |
Compatible with Series | EFD |
Product Type | Hazardous Location Pilot Light Cover |
Description
Hazardous Location Cover, For Use With EFD Bodies, Gray, Includes (4) Cover Bolts, Blank Cover Nameplate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 3.5 to 32VDC, 20A (D1D20)
- BRYANT Toggle Switch, Motor Disconnects, Three Pole, 30A 600V AC, Side Wired Only, Alum, w/NEMA 1 Enclosure (30103D)
- TORK Spring-Wound Timer, Range 0 to 12 hr. (A512H)
- BRADY Hot Stamper Shrink Tubing, 100 ft. L, Wht (PVC-9)
- APPLETON ELECTRIC Hazardous Location Cover, 3/4in. Open (ESKB-1PBQ)
- APPLETON ELECTRIC Hazardous Location Cover, No Openings (ESKB-BQ)
- SQUARE D Control Station Part (9001BOC361)
- NVENT HOFFMAN Pushbutton Enclosure, 4.75 in. D, 304 SS (E1PBXSS)
- NVENT HOFFMAN Pushbutton Enclosure, 8.00 in. H, 304 SS (E2PBXSS)
- WIEGMANN Pushbutton Enclosure, 30mm, 6 Holes, Steel (PBXD6)
- NVENT HOFFMAN Pushbutton Enclosure, 9.50 in. H, Steel (E6PBX)
- Appleton Electric Switches