Shop All Safety Switches
Appleton Electric
Fusible Hazardous Location Safety Switch, Heavy Duty, 600V, 3PST
Mfr # AEAB3036FDS
Zoro # G8248922
product price: $4,659.99
/ea
Free Shipping & Returns
$4,659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Fusible
- Duty Heavy
- Voltage 600V
- Phase 3
- HP 20 hp at 600V AC
Product Information
- Brand Appleton Electric
- MFR # AEAB3036FDS
- Zoro # G8248922
- Country of Origin United States
- Category Safety Switches
Dimensions
Height | 15 1/4 in |
Width | 10 5/8 in |
Depth | 8 27/32 in |
Standard Conduit Size | 1.5 in |
Maximum Enclosure Depth | 5.25 in |
Description
Hazardous Location Safety Switch, Contact Form 3PST, Current Rating 30 A, Depth 8 3/4 in, Duty Hazardous Location, Electrical Connection Bolt, Enclosure Type Enclosed, Environment Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CITY Electrical Box Cover, 1 Gang, Round, PVC (68R-CST-BRN)
- BLACK BOX Cat6 Modular Plugs, Rj-45, 250-Pack (FMTP6-R2-250PAK)
- KILLARK Electrical Box, 32 cu in, FS Box, 2 Gang, Malleable Iron, Rectangular (2FS-3M)
- LEVITON Wall Switch, Gray, Single Pole, 2 hp (A1221-GY)
- APPLETON ELECTRIC Nonfusible Hazardous Location Safety Switch, 600V, 3PST (EDS6036)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 2PST, 30 A, NEMA 1 (HF261)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 3PST, 400 A, NEMA 3R (D325NR)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 3PST, 60 A, NEMA 1 (D322N)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 3R (HF361R)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 240V AC, 3PDT, 100 A, NEMA 3R (DTU323RB)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 2PST, 60 A, NEMA 3R (HF222NR)
- Appleton Electric Switches