Shop All Safety Switches
Appleton Electric
Fusible Hazardous Location Safety Switch, Hazardous Location Duty, 600V, 3PST
Mfr # MD2DS1034F
Zoro # G3716058
product price: $5,211.99
/ea
Free Shipping & Returns
$5,211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Fusible
- Duty Hazardous Location
- Voltage 600V
- Phase 3
- HP 50 hp at 600V AC
Product Information
- Brand Appleton Electric
- MFR # MD2DS1034F
- Zoro # G3716058
- Country of Origin United States
- Category Safety Switches
Dimensions
Width | 11 14/25 in |
Height | 19 1/4 in |
Depth | 11 in |
Standard Conduit Size | 1.5 in |
Wire Size | 12 AWG |
Description
Hazardous Location Safety Switch, Contact Form 3PST, Current Rating 100 A, Depth 11 in, Duty Hazardous Location, Enclosure Type Enclosed, Features No External Seals Required, Stainless Steel Captive Cover Bolts, Standard Epoxy Powder Coating, For Fuse Class Class J, Height 19 1/4 in, Horsepower @ 600V AC 50 hp, Housing Material Aluminum, Includes Reducer Bushings, IP Rating IP66
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 12 AWG, 1,000 ft, Green, Nylon Jacket, PVC Insulation (58019504)
- MELTRIC 09-24077-185 RECEPTACLE HIGH TEMPERATURE (09-24077-185)
- SIEMENS Illuminated Push Button, Red, 22mm, LED (3SU1102-0AB20-1FA0)
- NVENT HOFFMAN Compact Axial Fans, 115v 50/60Hz (A6AXFN)
- APPLETON ELECTRIC Nonfusible Hazardous Location Safety Switch, 600V, 3PST (EDS6036)
- EATON Fusible Safety Switch, General Duty, 240V AC, 3PST, 60 A, NEMA 1 (DG322NGB)
- SQUARE D Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 600 A, NEMA 3R (H366R)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 3R (HNF363S)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 2PST, 200 A, NEMA 1 (D224N)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 240V AC, 3PST, 30 A, NEMA 1 (DTNF321)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 16 A, NEMA 1, 12K, 4X (3LD20641GP530US2)
- Appleton Electric Safety Switches