Shop All Conduit Fittings
Appleton Electric
Flex Coupling, Size 3/4 in., Flex L 15 in.
Mfr # EXLK-215
Zoro # G6005587
product price: $280.99
/ea
Sold in multiples of 5 for $1,404.95
Free Shipping & Returns
$1,404.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Bronze with Brass Core
- Conduit Size 3/4"
- Color Natural Finish
- Overall Length 20 1/2 in
- Finish Natural
Product Information
- Brand Appleton Electric
- MFR # EXLK-215
- Zoro # G6005587
- UPC # 781381328050
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 3/4" |
Overall Length | 20 1/2 in |
Overall Length - Flexible Coupling | 20 1/2 in |
Length | 20-1/2" |
Flex Length | 15 in |
Hub Size | 3/4 in |
Thread Size | 3/4 in |
Trade Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Description
Haz Loc Flex Coupling, Trade Size 3/4 in, Flex Length 15 in, Overall Length 20 1/2 in, Bronze, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Ends - Hazardous Fittings 3/4 in FNPT x 3/4 in MNPT, Thread Gender Female to Male, Application Used In Areas Where Vibration and/or Movement is a Problem, Natural Finish, Compatible Conduit Trade Size 3/4 in, Compatible Conduit Type IMC, RMC, Connection Orientation Multi-Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, HOM, 8 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM816L125PGC)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 5A, 1 Pole, 240V AC (7425)
- VAST Strut Trolley, 3-1/2" L x 1-5/16" W, PK5 (V399-5)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 4 to 2-1/2In (RB400-250A)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 3 to 1In (RB300-100A)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 4 to 3-1/2In (RB400-350A)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1-1/2 to 1In (RB150-100A)
- APPLETON ELECTRIC 90Deg Male Elbow, HazLoc, Mal Iron, 3/4In (ELM90-75)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1 to 1/2In (RB100-50A)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Steel, 1/2In (UNY50NR)
- ABB Liquid Tight Connector, 3/4 in., Cord, Gray (CC-NPT-34-G-3)
- Appleton Electric Conduit Fittings