Shop All Conduit Fittings
Appleton Electric
Flex Coupling, Size 1/2 in., Flex L 24 in.
Mfr # EXGJH-124
Zoro # G5944477
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Bronze with Brass Core
- Conduit Size 1/2"
- Color Natural Finish
- Overall Length 28 1/4 in
- Finish Natural
Product Information
- Brand Appleton Electric
- MFR # EXGJH-124
- Zoro # G5944477
- UPC # 781381317405
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2" |
Overall Length | 28 1/4 in |
Flex Length | 24 in |
Length | 28-1/4" |
Overall Length - Flexible Coupling | 28 1/4 in |
Hub Size | 1/2 in |
Thread Size | 1/2 in |
Trade Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Description
Haz Loc Flex Coupling, Trade Size 1/2 in, Flex Length 24 in, Overall Length 28 1/4 in, Bronze, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Ends - Hazardous Fittings 1/2 in MNPT x 1/2 in MNPT, Thread Gender Male to Male, Application Used In Areas Where Vibration and/or Movement is a Problem, Natural Finish, Compatible Conduit Trade Size 1/2 in, Compatible Conduit Type IMC, RMC, Connection Orientation Multi-Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND ONE-WRAP TIE ROLL 12' (90340)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R-ID Series, Time-Delay, 15A, 250V AC, Indicating (FRN-R-15ID)
- QUEST TECHNOLOGY INTERNATIONAL Rj45 Plug Saver Repair Clips - 25 Pack, Clear (NMS-8000)
- ELECTRIDUCT Stainless Steel Cable Ties- 6" x 100 Pieces (CT-ED-SS-6-100)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 21 in. (EXGJH-121)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 3 to 1In (RB300-100A)
- APPLETON ELECTRIC Female Union, HazLoc, CF Aluminum, 3In (UNF300R-A)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 1/2 to 3/8In (RB50-38)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 4 to 2-1/2In (RB400-250)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 1 (EYSEF100AL)
- CANTEX Female Adapter, 4 In Conduit, PVC (5140052)
- Appleton Electric Conduit Fittings