Shop All Hazardous Location Lighting Fixtures
Appleton Electric
Fixture, Pendant Mount
Mfr # AP1575
Zoro # G2213784
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Explosion Proof Incandescent Fixture
- Fixture Wattage 300
- Lamp Type Incandescent
- Lamp Watts 300 W
- Lamp Included No
Product Information
- Brand Appleton Electric
- MFR # AP1575
- Zoro # G2213784
- Country of Origin Mexico
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 7 in |
Height | 12-1/4 in |
Length (In.) | 7 |
Width (In.) | 7 |
Height (In.) | 12-1/4 |
Width | 7 in |
Nominal Width | 7 in |
Nominal Height | 12 1/4 in |
Nominal Length | 7 in |
Overall Height | 13 3/4 in |
Nominal Size - Fixtures | 1 ft x 1 ft |
Overall Width | 12 3/8 in |
Overall Length | 12 3/8 in |
Description
The APPLETON ELECTRIC AP1575 Fixture is a Hazardous Location Lighting Fixtures, which makes it ideal for locations where flammable vapors or combustible dusts are present. This pendant mount fixture has an epoxy powder coated housing finish. It also features an aluminum housing material. The fixture comes with 300 W lamp watts and 120V AC voltage. Lamp type is dependent on the color temperature of the light emitted by the bulb used in this fixture. The APPLETON ELECTRIC Pendant Mount Fixture is the perfect tool for hazardous location lighting needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Lu50/med/eco replacement light bulb lamp (LU50/MED/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania 69331 replacement light bulb lamp (69331 SYLVANIA)
- ELCO LIGHTING Electronic Low Voltage Soft Square Track Fixture (ET532B)
- LUMAPRO Wall Pack, Pulse Start, 150 W (4GWG9)
- APPLETON ELECTRIC Fixture, Incandescent (AAU15N)
- APPLETON ELECTRIC Fixture, Wall Mount (ALB1575)
- APPLETON ELECTRIC Fixture, Ceiling Mount (AC1575)
- POINT LIGHTING FAA L-810 Single Obstruction Light AC (POL-21006-1F-R-34B-S2)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 8W (HAL-13-8W-LED-SP-24V)
- KILLARK Mounting Splice Box Ceiling 4 Hub (VMX2B)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 8W (HAL-13-8W-LED-1227-FL)
- Appleton Electric Hazardous Location Lighting Fixtures