Shop All Conduit Fittings
Appleton Electric
Female Union, HazLoc, Mal Iron, 2-1/2In
Mfr # UNF250R
Zoro # G3891447
original price:
$117.19
17% off
new price: $96.15
/ea
Free Shipping & Returns
$96.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Malleable Iron
- Conduit Size 2-1/2"
- Color Silver
- Overall Length 3 3/8 in
- Finish Chromate Coated, Powder Coated, Electroplated
Product Information
- Brand Appleton Electric
- MFR # UNF250R
- Zoro # G3891447
- UPC # 781381694650
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 2-1/2" |
Overall Length | 3 3/8 in |
Length | 3-3/8" |
Overall Length - Fitting | 3 3/8 in |
Trade Size | 2 1/2 in |
Overall Height | 3 3/8 in |
Compatible Conduit Trade Size | 2 1/2 in |
Overall Width | 3 3/8 in |
Description
Straight Union - Conduit to Conduit, Thread Gender Female to Female, Trade Size 2 1/2 in, Compatible Conduit Type Vertical or Horizontal Rigid Conduit, Compatible Conduit Trade Size 2 1/2 in, Ends - Hazardous Fittings 2 1/2 in FNPT x 2 1/2 in FNPT, Overall Length 3 3/8 in, Overall Height 3 3/8 in, Overall Width 3 3/8 in, Iron, Finish Chromate Coated, Powder Coated, Electroplated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Cable Ties, 40#, 5 1/2", Natural, 1000/Case (CT540)
- NVENT HOFFMAN Closure Plate, 6.00x6.00, Gray, Steel (F66LP)
- REMKE Cord Grip, Valox, 1/2" NPT, .375-.438 (RSPV-107)
- EATON IEC Magnetic Contactor, 4 Poles, 120 V AC, 115 A, Reversing: No (XTCF200G00A)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Mal Iron, 2-1/2In (PLG-250)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Steel, 1/2In (UNY50NR)
- APPLETON ELECTRIC 90Deg Male Elbow, HazLoc, Mal Iron, 1/2In (ELM90-50)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 2 to 1In (RB200-100)
- APPLETON ELECTRIC 90Deg Elbow Connector Iron 112In Conduit Fitting, STB90150L (STB-90150L)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1 (EYS-31)
- RACO Flexible Metal Conduit Fitting, 3/8 In (2101)
- Appleton Electric Conduit Fittings