Shop All Conduit Fittings
Appleton Electric
Female Union, HazLoc, CF Aluminum, 1-1/4In
Mfr # UNF125NR-A
Zoro # G5907054
product price: $52.75
/ea
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Copper Free Aluminum
- Conduit Size 1-1/4"
- Color Silver
- Overall Length 2 3/16 in
- Finish Powder Coated
Product Information
- Brand Appleton Electric
- MFR # UNF125NR-A
- Zoro # G5907054
- UPC # 781381257664
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/4" |
Overall Length | 2 3/16 in |
Overall Length - Fitting | 2 3/16 in |
Length | 2-3/16" |
Trade Size | 1 1/4 in |
Compatible Conduit Trade Size | 1 1/4 in |
Overall Width | 2 3/16 in |
Overall Height | 2 3/16 in |
Description
Straight Union - Conduit to Conduit, Thread Gender Female to Female, Trade Size 1 1/4 in, Compatible Conduit Type Vertical or Horizontal Rigid Conduit, Compatible Conduit Trade Size 1 1/4 in, Ends - Hazardous Fittings 1 1/4 in FNPT x 1 1/4 in FNPT, Overall Length 2 3/16 in, Overall Height 2 3/16 in, Overall Width 2 3/16 in, Aluminum, Finish Powder Coated, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, UNF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1"x25Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT100025)
- SCHNEIDER ELECTRIC LongHandleSelectorSwitch, Black, 2Pos, 22mm (ZB4BJ291)
- PACER GROUP Pacer Black 14 AWG Primary Wire, 100' (WUL14BK-100)
- REMKE Cord Grip, Ni Plated Brass, 1/2", .24-.47 (BR13NA)
- APPLETON ELECTRIC Reducing Bushing, Haz, Mal Iron, 3 to 2In (RB300-200)
- APPLETON ELECTRIC Expansion Male Union, HazLoc, Steel, 1In (UNY100)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Mal Iron, 2In (PLG-200)
- APPLETON ELECTRIC 90Deg Male Elbow, HazLoc, CF Alum, 1/2In (ELM90-50-A)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1 (EYSEF100)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 3/4 (EYS-2)
- HALEX Halex 16310 1 in. Zinc Water Tight Conduit Hub (190788)
- Appleton Electric Conduit Fittings