Shop All Conduit Fittings
Appleton Electric
EYS Sealing Fitting, 25 Fill, Grayloy, 1
Mfr # EYS-316
Zoro # G4052167
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Grayloy Iron
- Conduit Size 1"
- Color Silver
- Overall Length 4 5/16 in
- Finish Triple-Coat Finish of Zinc Electroplate, Chromate, Epoxy Powder Coat
Product Information
- Brand Appleton Electric
- MFR # EYS-316
- Zoro # G4052167
- UPC # 781381621175
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1" |
Overall Length | 4 5/16 in |
Overall Length - Fitting | 4 5/16 in |
Length | 4-5/16" |
Trade Size | 1 in |
Turning Radius | 1.38 in |
Compatible Conduit Trade Size | 1 in |
Description
Sealing Fitting - Vertical and Horizontal, Trade Size 1 in, Ends - Hazardous Fittings 1 in FNPT x 1 in MNPT, Overall Length 4 5/16 in, Iron, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Thread Gender Male, Prevent Passage of Gases, Vapors or Flames From One Portion of Conduit Systems to Another, Silver, Compatible Conduit Trade Size 1 in, Compatible Conduit Type IMC, RMC, Conduit Orientation Horizontal, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, HOM, 60 Spaces, 200A, 120/240V, PoN Convertible Main Breaker, 1 Phase (HOM60120M200PC)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Beige (5381)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Forward/Reverse (9001KN239)
- REMKE Cord Grip, Alum, 2", 1.688-1.812, Size 6 (RSR-629)
- APPLETON ELECTRIC Swivel Elbow, HazLoc, Mal Iron, 1/2In (UNAF50)
- APPLETON ELECTRIC ES Sealing Hub, 25Fill, M Iron, 2 to 1-1/4 (ES200125)
- APPLETON ELECTRIC Box Of 2 Ins 45Deg Connector 112In Conduit Fitting (STB-45150L)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 1 to 3/4In (RB100-75)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Steel, 3/4In (PLG-75R)
- APPLETON ELECTRIC Female Union, HazLoc, Mal Iron, 3-1/2In (UNF350R)
- RACO Insulated Connector, 2 In., Malleable Iron (3518)
- Appleton Electric Conduit Fittings